Skip Content

Traffic Cone,36In,Fluorescent Red/Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Traffic Cone, 36In, Fluorescent Red/Orange

TM

Price $54.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FHC4
  • Mfr. Model # 6FHC4
  • UNSPSC # 46161508
  • Catalog Page # 2338
  • Catalog Group # H1549
  • Shipping Weight 14.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flexible, injection-molded PVC cone withstands high-speed impacts and snaps back into shape. Stackable for easy storage. Wide body, with orange base.

View More

Technical Specs

  • Item Traffic Cone
  • Height 36"
  • Cone Color Fluorescent Red/Orange
  • Base Color Black
  • Collar Color White
  • Base Dimension 14-3/4"
  • Outside Dia. 10"
  • Storage Size Length 10"
  • Storage Size Width 10"
  • Cone Material PVC
  • Base Material PVC
  • Collar Material Reflective
  • Standards NCHRP-350, MUTCD, ASTM D4956 - 07
  • Weight 12 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by HORRIBLE QUALITY. THEY COME APART AND CAME WITH DAMAGED REFLECTIVE TAPE. I BOUGHT OVER 100 AND HAD TO RETURN THEM ALL. April 24, 2014
Rated 1 out of 5 by ordered 8 of these that are used twice daily around aircraft. they are only 3 months old and the black base has become detached from 4 of them. July 12, 2012
  • 2016-05-02 T01:51:41.994-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6FHC4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.