Skip Content

Traffic Cone,18In,Fluorescent Red/Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Traffic Cone, 18In, Fluorescent Red/Orange

GRAINGER APPROVED VENDOR

Price: $10.50 / each

Please sign in or register to access lists

  • Item # 6FGZ1
  • Mfr. Model # 6FGZ1
  • UNSPSC # 46161508
  • Catalog Page # 2527
  • Catalog Group # H1547
  • Shipping Weight 2.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemTraffic Cone
  • Height18"
  • Cone ColorFluorescent Red/Orange
  • Base ColorFluorescent Red/Orange
  • Base Dimension11"
  • Outside Dia.10"
  • Storage Size Length10"
  • Storage Size Width10"
  • Cone MaterialPVC
  • Base MaterialPVC
  • Collar MaterialNon-Reflective
  • StandardsNCHRP-350, MUTCD
  • Weight3 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Traffic Cones
• Meet MUTCD and NCHRP 350
Flexible, injection-molded PVC cones withstand high-speed impacts and snap back into shape. Stackable for easy storage. Lime color differentiates a work zone from an emergency zone. Available in multiple styles: Standard—Wide body, with orange base. Black Base—Wide body, with rugged black base. Slim—Narrow, wind-resistant profile with orange base. Recessed—Wide, 1-pc. body with orange base. Easier stacking with no pinch points for collars.
Note: May not be approved for highway projects in all states.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.