Skip Content

Tower Light,Steady,Pipe Mount,Am,Gr,Rd close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tower Light, Steady, Pipe Mount, Am, Gr, Rd

Price $344.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JZG8
  • Mfr. Model # 6JZG8
  • UNSPSC # 39111706
  • Catalog Page # 2492
  • Shipping Weight 0.8 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTower Light Assembly, 57mm
  • ModeSteady
  • ColorAmber, Green, Red
  • Flashes per Minute80
  • Lamp Life30,000 hr.
  • Housing MaterialPlastic
  • Lens DesignPrism-Cut
  • Lens MaterialPlastic
  • MountingSurface
  • RatingNEMA4 and IP65
  • Operating Temp.5 to 104 Degrees F
  • StandardscUR(R)s, and RoHS
  • Voltage24VAC/DC
  • Current Drawn0.06A
  • Watts2.6
  • Height16-7/8"
  • Diameter2-3/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by description of item is misleading, this unit does not include a buzzer module. though when reading the item description and tech specs it states a sound level of 85dB. this unit requires a buzzer kit to produce an audible warning.also optional accessories should indicate that there are additional items which are needed to produce audio signaling.item is not to be used in areas that have temperature swings and cannot be attached to equipment that produces vibration.not a good choice for a manufacturing facility! April 19, 2013
  • 2015-07-29T19:46:30.156-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6JZG8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.