Toggle Bolt Anchor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Toggle Bolt Anchor

GRAINGER APPROVED VENDOR

Technical Specs

  • Item:Toggle Bolt Anchor 
  • Material:Steel 
Shop Items By:Clearance Items 
Size
Please Select
Bolt Size
Please Select
Thread Size
Please Select
Screw Length
Please Select
Thread Length
Please Select
Usable Length
Please Select
Drill Size
Please Select
Product #SizeBolt SizeThread SizeScrew LengthThread LengthUsable LengthAvailabilityPrice Qty
3YU513/16"3/16"10-246"5-7/8"4-3/8"

Clearance - Limited Quantity Available

$11.79 / pkg. of 50

3YU521/4"1/4"1/4-205"4-7/8"3-3/8"

Clearance - Limited Quantity Available

$15.08 / pkg. of 50

Adding More Products