Skip Content

Time Card Rack, Capacity 25 Cards close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Time Card Rack, Capacity 25 Cards

Price $68.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8PJC9
  • Mfr. Model # 270 R1TCRGY
  • UNSPSC # 44103201
  • Catalog Page # N/A
  • Shipping Weight 8.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With twenty-five individual compartments, the STEELMASTER® 25- Pocket Steel Time Card Rack is perfect for holding time cards. Ideal for use in warehouses, manufacturing facilities, or at retailer stores, the 25-Pocket Steel Time Card Rack comes equipped with pre-drilled holes for easy mounting. A STEELMASTER ‘go-green’ product, this time card rack is made in the USA with more than 50% recycled content.

View More

Technical Specs

  • Item Time Card Rack
  • Capacity 25 Cards
  • Depth 2"
  • Height 36"
  • Width 5-1/8"
  • Material Steel
  • Color Gray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.