Skip Content

Tie-Down Strap,Ratchet,15 ft x 1 In,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tie-Down Strap, Ratchet, 15 ft x 1 In, PK2

TM

Price $22.53 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VKP3
  • Mfr. Model # 2VKP3
  • UNSPSC # 31162603
  • Catalog Page # 1386
  • Shipping Weight 2.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These tie-down straps feature self-retracting tie-downs and a retractable spool that keeps straps from getting tangled or damaged. It includes a plastic holder for storage. A retractable spool keeps the 15 ft. x 1" polyester strap from tangling and damage, while an alloy steel shaft helps to prevent fraying. Includes plastic holder. Working load limit: 400 lb.

View More

Technical Specs

  • Item Tie-Down Strap
  • Adjustment Type Ratchet
  • Strap Length 15 ft.
  • Strap Width 1"
  • Working Load Limit 400 lb.
  • Breaking Strength 1200 lb.
  • Body Material Polyester
  • Hardware Material Alloy Steel Plate
  • Color Red
  • Fitting Style S-Hook
  • Includes (2) Ratchets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Not bad for the price, good at just keeping things from shifting July 23, 2013
  • 2016-05-04 T21:57:51.099-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2VKP3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.