Tie-Down Strap, Ratchet Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tie-Down Strap, Ratchet Type

GRAINGER APPROVED VENDOR

Technical Specs

  • Item:Tie-Down Strap 
  • Adjustment Type:Ratchet 
  • Strap Length:14 ft. 
  • Strap Width:1" 
  • Working Load Limit:900 lb. 
  • Color:Red 
Price:$25-$30 
Product #AvailabilityPrice Qty
3LLN3

Typically in Stock

$25.15 / each

Adding More Products