Tie-Down Strap, Ratchet Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tie-Down Strap, Ratchet Type

GRAINGER APPROVED VENDOR

Technical Specs

  • Item:Tie-Down Strap 
  • Adjustment Type:Ratchet 
  • Strap Length:15 ft. 
  • Strap Width:2" 
  • Working Load Limit:1666 lb. 
  • Breaking Strength:5000 lb. 
  • Color:Yellow 
Price:$25-$30 
Product #AvailabilityPrice Qty
2VKP8

Typically in Stock

$29.75 / each

Adding More Products