Skip Content

Threaded Rod,,Zinc,3/8-16x10 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Threaded Rod, , Zinc, 3/8-16x10 ft

Price $8.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4FGR9
  • Mfr. Model # U20300.037.8888
  • UNSPSC # 31161618
  • Catalog Page # 2954
  • Catalog Group # D7902
  • Shipping Weight 2.921 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThreaded Rod
  • MaterialCarbon Steel
  • FinishZinc
  • Thread Size3/8"-16
  • Overall Length10 ft.
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Class1A
  • Temp. Range (F)Not Rated
  • Tensile Strength65,000 PSI
  • Rockwell HardnessNot Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Fully threaded rod can be cut to length with a hacksaw or power band saw. Right-hand thread direction. Tensile strength: 65,000 psi.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.