Skip Content

 
Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
TM

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Tee 
Pipe Size
Please Select
Body Material
Please Select
Class
Please Select
Connection Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
43 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Body Material
Class
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
1MMX6
1/8"
Black Forged Steel
FNPT

$8.43 / each

Enter location to check availability
Catalog Page #  3459 

Price $8.43 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/8"
  • Body Material Black Forged Steel
  • Connection Type FNPT
  • Item Tee
1MNP7
1/8"
Black Forged Steel
Socket Weld

$7.87 / each

Enter location to check availability
Catalog Page #  3459 

Price $7.87 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/8"
  • Body Material Black Forged Steel
  • Connection Type Socket Weld
  • Item Tee
5P475
1/8"
Black Malleable Iron
150
FNPT

$3.77 / each

Enter location to check availability
Catalog Page #  3450 

Price $3.77 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/8"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
1MMX7
1/4"
Black Forged Steel
FNPT

$8.64 / each

Enter location to check availability
Catalog Page #  3459 

Price $8.64 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/4"
  • Body Material Black Forged Steel
  • Connection Type FNPT
  • Item Tee
1MNP8
1/4"
Black Forged Steel
Socket Weld

$7.87 / each

Enter location to check availability
Catalog Page #  3459 

Price $7.87 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/4"
  • Body Material Black Forged Steel
  • Connection Type Socket Weld
  • Item Tee
5P476
1/4"
Black Malleable Iron
150
FNPT

$3.03 / each

Enter location to check availability
Catalog Page #  3450 

Price $3.03 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/4"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
1LBX2
1/4"
Black Malleable Iron
300
FNPT

$11.79 / each

Enter location to check availability
Catalog Page #  3455 

Price $11.79 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/4"
  • Body Material Black Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Tee
1MMX8
3/8"
Black Forged Steel
FNPT

$8.74 / each

Enter location to check availability
Catalog Page #  3459 

Price $8.74 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/8"
  • Body Material Black Forged Steel
  • Connection Type FNPT
  • Item Tee
5P477
3/8"
Black Malleable Iron
150
FNPT

$3.16 / each

Enter location to check availability
Catalog Page #  3450 

Price $3.16 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/8"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
1LBX3
3/8"
Black Malleable Iron
300
FNPT

$12.96 / each

Enter location to check availability
Catalog Page #  3455 

Price $12.96 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/8"
  • Body Material Black Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Tee
1MMX9
1/2"
Black Forged Steel
FNPT

$9.25 / each

Enter location to check availability
Catalog Page #  3459 

Price $9.25 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2"
  • Body Material Black Forged Steel
  • Connection Type FNPT
  • Item Tee
1MNR1
1/2"
Black Forged Steel
Socket Weld

$8.83 / each

Enter location to check availability
Catalog Page #  3459 

Price $8.83 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2"
  • Body Material Black Forged Steel
  • Connection Type Socket Weld
  • Item Tee
5P478
1/2"
Black Malleable Iron
150
FNPT

$2.30 / each

Enter location to check availability
Catalog Page #  3450 

Price $2.30 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
1LBX4
1/2"
Black Malleable Iron
300
FNPT

$15.98 / each

Enter location to check availability
Catalog Page #  3455 

Price $15.98 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2"
  • Body Material Black Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Tee
1MMY1
3/4"
Black Forged Steel
FNPT

$10.42 / each

Enter location to check availability
Catalog Page #  3459 

Price $10.42 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4"
  • Body Material Black Forged Steel
  • Connection Type FNPT
  • Item Tee
1MNR2
3/4"
Black Forged Steel
Socket Weld

$9.13 / each

Enter location to check availability
Catalog Page #  3459 

Price $9.13 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4"
  • Body Material Black Forged Steel
  • Connection Type Socket Weld
  • Item Tee
5P479
3/4"
Black Malleable Iron
150
FNPT

$3.42 / each

Enter location to check availability
Catalog Page #  3450 

Price $3.42 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
1LBX5
3/4"
Black Malleable Iron
300
FNPT

$16.30 / each

Enter location to check availability
Catalog Page #  3455 

Price $16.30 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4"
  • Body Material Black Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Tee
1MMY2
1"
Black Forged Steel
FNPT

$14.05 / each

Enter location to check availability
Catalog Page #  3459 

Price $14.05 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1"
  • Body Material Black Forged Steel
  • Connection Type FNPT
  • Item Tee
1MNR3
1"
Black Forged Steel
Socket Weld

$12.52 / each

Enter location to check availability
Catalog Page #  3459 

Price $12.52 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1"
  • Body Material Black Forged Steel
  • Connection Type Socket Weld
  • Item Tee
5P480
1"
Black Malleable Iron
150
FNPT

$5.67 / each

Enter location to check availability
Catalog Page #  3450 

Price $5.67 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
1LBX6
1"
Black Malleable Iron
300
FNPT

$22.36 / each

Enter location to check availability
Catalog Page #  3455 

Price $22.36 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1"
  • Body Material Black Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Tee
1MMY3
1-1/4"
Black Forged Steel
FNPT

$27.40 / each

Enter location to check availability
Catalog Page #  3459 

Price $27.40 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/4"
  • Body Material Black Forged Steel
  • Connection Type FNPT
  • Item Tee
1MNR4
1-1/4"
Black Forged Steel
Socket Weld

$18.91 / each

Enter location to check availability
Catalog Page #  3459 

Price $18.91 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/4"
  • Body Material Black Forged Steel
  • Connection Type Socket Weld
  • Item Tee
5P481
1-1/4"
Black Malleable Iron
150
FNPT

$9.08 / each

Enter location to check availability
Catalog Page #  3450 

Price $9.08 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/4"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
1LBX7
1-1/4"
Black Malleable Iron
300
FNPT

$32.00 / each

Enter location to check availability
Catalog Page #  3455 

Price $32.00 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/4"
  • Body Material Black Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Tee
1MMY4
1-1/2"
Black Forged Steel
FNPT

$34.25 / each

Enter location to check availability
Catalog Page #  3459 

Price $34.25 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/2"
  • Body Material Black Forged Steel
  • Connection Type FNPT
  • Item Tee
1MNR5
1-1/2"
Black Forged Steel
Socket Weld

$24.86 / each

Enter location to check availability
Catalog Page #  3459 

Price $24.86 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/2"
  • Body Material Black Forged Steel
  • Connection Type Socket Weld
  • Item Tee
5P482
1-1/2"
Black Malleable Iron
150
FNPT

$11.38 / each

Enter location to check availability
Catalog Page #  3450 

Price $11.38 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/2"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
1LBX8
1-1/2"
Black Malleable Iron
300
FNPT

$38.85 / each

Enter location to check availability
Catalog Page #  3455 

Price $38.85 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/2"
  • Body Material Black Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Tee
1MMY5
2"
Black Forged Steel
FNPT

$40.90 / each

Enter location to check availability
Catalog Page #  3459 

Price $40.90 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2"
  • Body Material Black Forged Steel
  • Connection Type FNPT
  • Item Tee
1MNR6
2"
Black Forged Steel
Socket Weld

$38.05 / each

Enter location to check availability
Catalog Page #  3459 

Price $38.05 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2"
  • Body Material Black Forged Steel
  • Connection Type Socket Weld
  • Item Tee
5P483
2"
Black Malleable Iron
150
FNPT

$17.07 / each

Enter location to check availability
Catalog Page #  3450 

Price $17.07 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
1LBX9
2"
Black Malleable Iron
300
FNPT

$54.00 / each

Enter location to check availability
Catalog Page #  3455 

Price $54.00 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2"
  • Body Material Black Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Tee
2WU36
2-1/2"
Black Malleable Iron
150
FNPT

$38.70 / each

Enter location to check availability
Catalog Page #  3450 

Price $38.70 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2-1/2"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
1LBY1
2-1/2"
Black Malleable Iron
300
FNPT

$93.95 / each

Enter location to check availability
Catalog Page #  3455 

Price $93.95 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2-1/2"
  • Body Material Black Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Tee
1MMY6
2-1/2"
Carbon Steel
FNPT

$105.30 / each

Enter location to check availability
Catalog Page #  3459 

Price $105.30 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2-1/2"
  • Body Material Carbon Steel
  • Connection Type FNPT
  • Item Tee
1MNR7
2-1/2"
Carbon Steel
Socket Weld

$94.55 / each

Enter location to check availability
Catalog Page #  3459 

Price $94.55 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2-1/2"
  • Body Material Carbon Steel
  • Connection Type Socket Weld
  • Item Tee
1MNR8
3"
Black Forged Steel
Socket Weld

$234.25 / each

Enter location to check availability
Catalog Page #  3459 

Price $234.25 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3"
  • Body Material Black Forged Steel
  • Connection Type Socket Weld
  • Item Tee
2WU37
3"
Black Malleable Iron
150
FNPT

$55.80 / each

Enter location to check availability
Catalog Page #  3450 

Price $55.80 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
1LBY2
3"
Black Malleable Iron
300
FNPT

$186.75 / each

Enter location to check availability
Catalog Page #  3455 

Price $186.75 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3"
  • Body Material Black Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Tee
1MNR9
4"
Black Forged Steel
Socket Weld

$371.25 / each

Enter location to check availability
Catalog Page #  3459 

Price $371.25 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 4"
  • Body Material Black Forged Steel
  • Connection Type Socket Weld
  • Item Tee
2WU38
4"
Black Malleable Iron
150
FNPT

$91.75 / each

Enter location to check availability
Catalog Page #  3450 

Price $91.75 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 4"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More