Cable Tie close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cable Tie

TYRAP

Technical Specs

  • Material:Nylon 6.6 
Price:$400-$500 
Item
Please Select
Tensile Strength
Please Select
Color
Please Select
Length
Please Select
UL Type
Please Select
Thickness
Please Select
Max. Bundle Dia.
Please Select
Product #ItemTensile StrengthColorLengthUL TypeThicknessAvailabilityPrice Qty
1XFT2Heavy Duty Cable Tie120 lb.Black13.4"21S0.065"

Typically in Stock

$464.50 / pkg. of 500

1XFR7Heavy Duty Cable Tie120 lb.Black8.75"21S0.06"

Typically in Stock

$498.50 / pkg. of 500

1XFT1Heavy Duty Cable Tie120 lb.Natural13.4"21S0.065"

Typically in Stock

$423.25 / pkg. of 500

1XFR6Heavy Duty Cable Tie120 lb.Natural8.75"21S0.06"

Typically in Stock

$435.25 / pkg. of 500

1XFT7Miniature Cable Tie18 lb.Natural4"210.036"

Typically in Stock

$465.25 / pkg. of 1,000

1XFT4Standard Cable Tie50 lb.Black14.2"21S0.047"

Typically in Stock

$464.25 / pkg. of 1,000

1XFV3Standard Cable Tie50 lb.Black7.8"21S0.047"

Typically in Stock

$417.25 / pkg. of 1,000

1XFT3Standard Cable Tie50 lb.Natural14.2"21S0.047"

Typically in Stock

$411.75 / pkg. of 1,000

Adding More Products