Skip Content

 
Tubing, Shore A: 65 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubing, Shore A: 65

Technical Specs

  • Item Tubing 
  • SAE or Metric SAE 
  • Hardness Shore A: 65 
  • Color Clear 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Inside Dia.
Please Select
Outside Dia.
Please Select
Length
Please Select
Max. Pressure
Please Select
Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
47 Products
Compare /
Item #
Mfr.
Model #
Inside Dia.
Outside Dia.
Length
Max. Pressure
Material
Price
Qty
Please use Qty box to add item(s) to cart.
AAA00001
1/32"
3/32"
50 ft.
100 psi
PVC

$8.89 / each

Enter location to check availability
Catalog Page #  3536 

Price $8.89 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/32"
  • Outside Dia. 3/32"
  • Length 50 ft.
  • Max. Pressure 100 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00003
1/16"
1/8"
50 ft.
100 psi
PVC

$36.90 / each

Enter location to check availability
Catalog Page #  3536 

Price $36.90 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/16"
  • Outside Dia. 1/8"
  • Length 50 ft.
  • Max. Pressure 100 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00002
1/16"
1/8"
50 ft.
60 psi
Tygon(R) PVC

$14.46 / each

Enter location to check availability
Catalog Page #  3536 

Price $14.46 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/16"
  • Outside Dia. 1/8"
  • Length 50 ft.
  • Max. Pressure 60 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00004
3/32"
5/32"
50 ft.
43 psi
PVC

$18.31 / each

Enter location to check availability
Catalog Page #  3536 

Price $18.31 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/32"
  • Outside Dia. 5/32"
  • Length 50 ft.
  • Max. Pressure 43 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00006
1/8"
1/8"
50 ft.
34 psi
PVC

$22.40 / each

Enter location to check availability
Catalog Page #  3536 

Price $22.40 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/8"
  • Outside Dia. 1/8"
  • Length 50 ft.
  • Max. Pressure 34 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00007
1/8"
1/4"
50 ft.
60 psi
Tygon(R) PVC

$54.50 / each

Enter location to check availability
Catalog Page #  3536 

Price $54.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/8"
  • Outside Dia. 1/4"
  • Length 50 ft.
  • Max. Pressure 60 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00009
5/32"
7/32"
50 ft.
28 psi
PVC

$28.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $28.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/32"
  • Outside Dia. 7/32"
  • Length 50 ft.
  • Max. Pressure 28 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00010
5/32"
9/32"
50 ft.
50 psi
PVC

$61.40 / each

Enter location to check availability
Catalog Page #  3536 

Price $61.40 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/32"
  • Outside Dia. 9/32"
  • Length 50 ft.
  • Max. Pressure 50 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00011
3/16"
1/4"
50 ft.
25 psi
PVC

$31.60 / each

Enter location to check availability
Catalog Page #  3536 

Price $31.60 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/16"
  • Outside Dia. 1/4"
  • Length 50 ft.
  • Max. Pressure 25 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00012
3/16"
5/16"
50 ft.
43 psi
PVC

$76.50 / each

Enter location to check availability
Catalog Page #  3536 

Price $76.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/16"
  • Outside Dia. 5/16"
  • Length 50 ft.
  • Max. Pressure 43 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00017
1/4"
3/8"
50 ft.
34 psi
Tygon(R) PVC

$90.30 / each

Enter location to check availability
Catalog Page #  3536 

Price $90.30 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 3/8"
  • Length 50 ft.
  • Max. Pressure 34 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ADA00018
1/4"
7/16"
50 ft.
250 psi
PVC

$135.25 / each

Enter location to check availability
Catalog Page #  3538 

Price $135.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 7/16"
  • Length 50 ft.
  • Max. Pressure 250 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00018
1/4"
7/16"
50 ft.
47 psi
PVC

$145.65 / each

Enter location to check availability
Catalog Page #  3536 

Price $145.65 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 7/16"
  • Length 50 ft.
  • Max. Pressure 47 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00019
1/4"
1/2"
50 ft.
60 psi
PVC

$175.25 / each

Enter location to check availability
Catalog Page #  3536 

Price $175.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 1/2"
  • Length 50 ft.
  • Max. Pressure 60 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00022
5/16"
7/16"
50 ft.
28 psi
PVC

$107.40 / each

Enter location to check availability
Catalog Page #  3536 

Price $107.40 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/16"
  • Outside Dia. 7/16"
  • Length 50 ft.
  • Max. Pressure 28 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00023
5/16"
1/2"
50 ft.
40 psi
PVC

$148.30 / each

Enter location to check availability
Catalog Page #  3536 

Price $148.30 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/16"
  • Outside Dia. 1/2"
  • Length 50 ft.
  • Max. Pressure 40 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00027
3/8"
1/2"
50 ft.
25 psi
PVC

$123.55 / each

Enter location to check availability
Catalog Page #  3536 

Price $123.55 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/8"
  • Outside Dia. 1/2"
  • Length 50 ft.
  • Max. Pressure 25 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00028
3/8"
9/16"
50 ft.
34 psi
PVC

$169.25 / each

Enter location to check availability
Catalog Page #  3536 

Price $169.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/8"
  • Outside Dia. 9/16"
  • Length 50 ft.
  • Max. Pressure 34 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ADA00029
3/8"
5/8"
50 ft.
170 psi
PVC

$210.75 / each

Enter location to check availability
Catalog Page #  3538 

Price $210.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/8"
  • Outside Dia. 5/8"
  • Length 50 ft.
  • Max. Pressure 170 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00029
3/8"
5/8"
50 ft.
44 psi
PVC

$245.75 / each

Enter location to check availability
Catalog Page #  3536 

Price $245.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/8"
  • Outside Dia. 5/8"
  • Length 50 ft.
  • Max. Pressure 44 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00036
1/2"
5/8"
50 ft.
19 psi
PVC

$150.75 / each

Enter location to check availability
Catalog Page #  3536 

Price $150.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 5/8"
  • Length 50 ft.
  • Max. Pressure 19 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00037
1/2"
11/16"
50 ft.
27 psi
PVC

$213.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $213.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 11/16"
  • Length 50 ft.
  • Max. Pressure 27 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ADA00038
1/2"
3/4"
50 ft.
200 psi
PVC

$276.00 / each

Enter location to check availability
Catalog Page #  3538 

Price $276.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 3/4"
  • Length 50 ft.
  • Max. Pressure 200 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00038
1/2"
3/4"
50 ft.
34 psi
Tygon(R) PVC

$282.25 / each

Enter location to check availability
Catalog Page #  3536 

Price $282.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 3/4"
  • Length 50 ft.
  • Max. Pressure 34 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00039
1/2"
13/16"
50 ft.
40 psi
PVC

$342.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $342.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 13/16"
  • Length 50 ft.
  • Max. Pressure 40 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00045
5/8"
13/16"
50 ft.
23 psi
PVC

$232.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $232.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/8"
  • Outside Dia. 13/16"
  • Length 50 ft.
  • Max. Pressure 23 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ADA00046
5/8"
7/8"
50 ft.
165 psi
PVC

$351.25 / each

Enter location to check availability
Catalog Page #  3538 

Price $351.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/8"
  • Outside Dia. 7/8"
  • Length 50 ft.
  • Max. Pressure 165 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00046
5/8"
7/8"
50 ft.
29 psi
PVC

$329.50 / each

Enter location to check availability
Catalog Page #  3536 

Price $329.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/8"
  • Outside Dia. 7/8"
  • Length 50 ft.
  • Max. Pressure 29 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00047
5/8"
15/16"
50 ft.
35 psi
PVC

$404.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $404.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/8"
  • Outside Dia. 15/16"
  • Length 50 ft.
  • Max. Pressure 35 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ADA00053
3/4"
1"
50 ft.
145 psi
PVC

$383.00 / each

Enter location to check availability
Catalog Page #  3538 

Price $383.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/4"
  • Outside Dia. 1"
  • Length 50 ft.
  • Max. Pressure 145 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00053
3/4"
1"
50 ft.
25 psi
Tygon(R) PVC

$349.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $349.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/4"
  • Outside Dia. 1"
  • Length 50 ft.
  • Max. Pressure 25 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00054
3/4"
1-1/16"
50 ft.
30 psi
PVC

$443.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $443.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/4"
  • Outside Dia. 1-1/16"
  • Length 50 ft.
  • Max. Pressure 30 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00055
3/4"
1-1/4"
50 ft.
34 psi
PVC

$519.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $519.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/4"
  • Outside Dia. 1-1/4"
  • Length 50 ft.
  • Max. Pressure 34 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00057
3/4"
1-1/4"
50 ft.
43 psi
PVC

$707.50 / each

Enter location to check availability
Catalog Page #  3536 

Price $707.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/4"
  • Outside Dia. 1-1/4"
  • Length 50 ft.
  • Max. Pressure 43 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00059
7/8"
1-1/4"
50 ft.
22 psi
PVC

$378.75 / each

Enter location to check availability
Catalog Page #  3536 

Price $378.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 7/8"
  • Outside Dia. 1-1/4"
  • Length 50 ft.
  • Max. Pressure 22 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00062
1"
1-1/4"
50 ft.
20 psi
PVC

$466.50 / each

Enter location to check availability
Catalog Page #  3536 

Price $466.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1"
  • Outside Dia. 1-1/4"
  • Length 50 ft.
  • Max. Pressure 20 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ADA00064
1"
1-3/8"
50 ft.
100 psi
PVC

$656.00 / each

Enter location to check availability
Catalog Page #  3538 

Price $656.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1"
  • Outside Dia. 1-3/8"
  • Length 50 ft.
  • Max. Pressure 100 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00064
1"
1-3/8"
50 ft.
27 psi
PVC

$651.50 / each

Enter location to check availability
Catalog Page #  3536 

Price $651.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1"
  • Outside Dia. 1-3/8"
  • Length 50 ft.
  • Max. Pressure 27 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00065
1"
1-1/2"
50 ft.
34 psi
PVC

$908.50 / each

Enter location to check availability
Catalog Page #  3536 

Price $908.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1"
  • Outside Dia. 1-1/2"
  • Length 50 ft.
  • Max. Pressure 34 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00067
1-1/8"
1-3/8"
50 ft.
18 psi
PVC

$488.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $488.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1-1/8"
  • Outside Dia. 1-3/8"
  • Length 50 ft.
  • Max. Pressure 18 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00070
1-1/4"
1-5/8"
50 ft.
23 psi
PVC

$737.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $737.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1-1/4"
  • Outside Dia. 1-5/8"
  • Length 50 ft.
  • Max. Pressure 23 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ADA00070
1-1/4"
1-5/8"
50 ft.
85 psi
PVC

$909.00 / each

Enter location to check availability
Catalog Page #  3538 

Price $909.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1-1/4"
  • Outside Dia. 1-5/8"
  • Length 50 ft.
  • Max. Pressure 85 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ADA06074
1-1/2"
2"
10 ft.
75 psi
PVC

$300.75 / each

Enter location to check availability
Catalog Page #  3538 

Price $300.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1-1/2"
  • Outside Dia. 2"
  • Length 10 ft.
  • Max. Pressure 75 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ADA05074
1-1/2"
2"
20 ft.
75 psi
Tygon(R) PVC

$601.50 / each

Enter location to check availability
Catalog Page #  3538 

Price $601.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1-1/2"
  • Outside Dia. 2"
  • Length 20 ft.
  • Max. Pressure 75 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAA00074
1-1/2"
2"
50 ft.
25 psi
PVC

$1,202.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $1,202.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1-1/2"
  • Outside Dia. 2"
  • Length 50 ft.
  • Max. Pressure 25 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ADA00074
1-1/2"
2"
50 ft.
75 psi
Tygon(R) PVC

$1,504.00 / each

Enter location to check availability
Catalog Page #  3538 

Price $1,504.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1-1/2"
  • Outside Dia. 2"
  • Length 50 ft.
  • Max. Pressure 75 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ADA05079
2"
2-3/4"
50 ft.
60 psi
Tygon(R) PVC

$1,137.00 / each

Enter location to check availability
Catalog Page #  3538 

Price $1,137.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 2"
  • Outside Dia. 2-3/4"
  • Length 50 ft.
  • Max. Pressure 60 psi
  • Hardness Shore A: 65
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms