Skip Content

 
Tubing, Shore A: 63 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubing, Shore A: 63

Technical Specs

  • Item Tubing 
  • SAE or Metric SAE 
  • Length 50 ft. 
  • Hardness Shore A: 63 
  • Color Clear 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Inside Dia.
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
38 Products
Compare /
Item #
Mfr.
Model #
Inside Dia.
Outside Dia.
Max. Pressure
Material
Price
Qty
Please use Qty box to add item(s) to cart.
AAB00002
1/16"
1/8"
70 psi
Tygon(R) PVC

$15.51 / each

Enter location to check availability
Catalog Page #  3536 

Price $15.51 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/16"
  • Outside Dia. 1/8"
  • Length 50 ft.
  • Max. Pressure 70 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00003
1/16"
3/16"
108 psi
PVC

$42.55 / each

Enter location to check availability
Catalog Page #  3536 

Price $42.55 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/16"
  • Outside Dia. 3/16"
  • Length 50 ft.
  • Max. Pressure 108 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00004
3/32"
5/32"
47 psi
Tygon(R) PVC

$20.02 / each

Enter location to check availability
Catalog Page #  3536 

Price $20.02 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/32"
  • Outside Dia. 5/32"
  • Length 50 ft.
  • Max. Pressure 47 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00005
3/32"
7/32"
78 psi
PVC

$47.65 / each

Enter location to check availability
Catalog Page #  3536 

Price $47.65 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/32"
  • Outside Dia. 7/32"
  • Length 50 ft.
  • Max. Pressure 78 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00006
1/8"
3/16"
45 psi
Tygon(R) PVC

$21.76 / each

Enter location to check availability
Catalog Page #  3536 

Price $21.76 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/8"
  • Outside Dia. 3/16"
  • Length 50 ft.
  • Max. Pressure 45 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00007
1/8"
1/4"
62 psi
Tygon(R) PVC

$55.40 / each

Enter location to check availability
Catalog Page #  3536 

Price $55.40 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/8"
  • Outside Dia. 1/4"
  • Length 50 ft.
  • Max. Pressure 62 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00009
5/32"
7/32"
31 psi
PVC

$29.20 / each

Enter location to check availability
Catalog Page #  3536 

Price $29.20 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/32"
  • Outside Dia. 7/32"
  • Length 50 ft.
  • Max. Pressure 31 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00010
5/32"
9/32"
52 psi
PVC

$68.90 / each

Enter location to check availability
Catalog Page #  3536 

Price $68.90 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/32"
  • Outside Dia. 9/32"
  • Length 50 ft.
  • Max. Pressure 52 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00011
3/16"
1/4"
34 psi
Tygon(R) PVC

$30.90 / each

Enter location to check availability
Catalog Page #  3536 

Price $30.90 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/16"
  • Outside Dia. 1/4"
  • Length 50 ft.
  • Max. Pressure 34 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00012
3/16"
5/16"
45 psi
Tygon(R) PVC

$76.80 / each

Enter location to check availability
Catalog Page #  3536 

Price $76.80 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/16"
  • Outside Dia. 5/16"
  • Length 50 ft.
  • Max. Pressure 45 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00013
3/16"
3/8"
62 psi
PVC

$129.05 / each

Enter location to check availability
Catalog Page #  3536 

Price $129.05 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/16"
  • Outside Dia. 3/8"
  • Length 50 ft.
  • Max. Pressure 62 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00014
3/16"
7/16"
78 psi
PVC

$170.75 / each

Enter location to check availability
Catalog Page #  3536 

Price $170.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/16"
  • Outside Dia. 7/16"
  • Length 50 ft.
  • Max. Pressure 78 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00016
1/4"
5/16"
28 psi
Tygon(R) PVC

$38.30 / each

Enter location to check availability
Catalog Page #  3536 

Price $38.30 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 5/16"
  • Length 50 ft.
  • Max. Pressure 28 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00017
1/4"
3/8"
36 psi
Tygon(R) PVC

$93.25 / each

Enter location to check availability
Catalog Page #  3536 

Price $93.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 3/8"
  • Length 50 ft.
  • Max. Pressure 36 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00018
1/4"
7/16"
49 psi
PVC

$141.35 / each

Enter location to check availability
Catalog Page #  3536 

Price $141.35 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 7/16"
  • Length 50 ft.
  • Max. Pressure 49 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00019
1/4"
1/2"
62 psi
PVC

$185.50 / each

Enter location to check availability
Catalog Page #  3536 

Price $185.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 1/2"
  • Length 50 ft.
  • Max. Pressure 62 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00022
5/16"
7/16"
30 psi
PVC

$106.35 / each

Enter location to check availability
Catalog Page #  3536 

Price $106.35 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/16"
  • Outside Dia. 7/16"
  • Length 50 ft.
  • Max. Pressure 30 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00023
5/16"
1/2"
41 psi
PVC

$154.25 / each

Enter location to check availability
Catalog Page #  3536 

Price $154.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/16"
  • Outside Dia. 1/2"
  • Length 50 ft.
  • Max. Pressure 41 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00024
5/16"
9/16"
52 psi
PVC

$198.50 / each

Enter location to check availability
Catalog Page #  3536 

Price $198.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/16"
  • Outside Dia. 9/16"
  • Length 50 ft.
  • Max. Pressure 52 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00027
3/8"
1/2"
26 psi
Tygon(R) PVC

$120.60 / each

Enter location to check availability
Catalog Page #  3536 

Price $120.60 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/8"
  • Outside Dia. 1/2"
  • Length 50 ft.
  • Max. Pressure 26 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00028
3/8"
9/16"
36 psi
PVC

$163.75 / each

Enter location to check availability
Catalog Page #  3536 

Price $163.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/8"
  • Outside Dia. 9/16"
  • Length 50 ft.
  • Max. Pressure 36 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00029
3/8"
5/8"
45 psi
PVC

$225.50 / each

Enter location to check availability
Catalog Page #  3536 

Price $225.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/8"
  • Outside Dia. 5/8"
  • Length 50 ft.
  • Max. Pressure 45 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00034
7/16"
11/16"
39 psi
PVC

$269.25 / each

Enter location to check availability
Catalog Page #  3536 

Price $269.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 7/16"
  • Outside Dia. 11/16"
  • Length 50 ft.
  • Max. Pressure 39 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00036
1/2"
5/8"
20 psi
Tygon(R) PVC

$154.25 / each

Enter location to check availability
Catalog Page #  3536 

Price $154.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 5/8"
  • Length 50 ft.
  • Max. Pressure 20 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00037
1/2"
11/16"
28 psi
PVC

$221.50 / each

Enter location to check availability
Catalog Page #  3536 

Price $221.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 11/16"
  • Length 50 ft.
  • Max. Pressure 28 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00038
1/2"
3/4"
36 psi
Tygon(R) PVC

$291.50 / each

Enter location to check availability
Catalog Page #  3536 

Price $291.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 3/4"
  • Length 50 ft.
  • Max. Pressure 36 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00046
5/8"
7/8"
30 psi
PVC

$332.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $332.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/8"
  • Outside Dia. 7/8"
  • Length 50 ft.
  • Max. Pressure 30 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00053
3/4"
1"
26 psi
Tygon(R) PVC

$387.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $387.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/4"
  • Outside Dia. 1"
  • Length 50 ft.
  • Max. Pressure 26 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material Tygon(R) PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00059
7/8"
1-1/8"
23 psi
PVC

$431.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $431.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 7/8"
  • Outside Dia. 1-1/8"
  • Length 50 ft.
  • Max. Pressure 23 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00062
1"
1-1/4"
20 psi
PVC

$468.75 / each

Enter location to check availability
Catalog Page #  3536 

Price $468.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1"
  • Outside Dia. 1-1/4"
  • Length 50 ft.
  • Max. Pressure 20 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00064
1"
1-3/8"
28 psi
PVC

$673.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $673.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1"
  • Outside Dia. 1-3/8"
  • Length 50 ft.
  • Max. Pressure 28 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00065
1"
1-1/2"
36 psi
PVC

$894.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $894.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1"
  • Outside Dia. 1-1/2"
  • Length 50 ft.
  • Max. Pressure 36 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00069
1-1/4"
1-1/2"
17 psi
PVC

$591.50 / each

Enter location to check availability
Catalog Page #  3536 

Price $591.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1-1/4"
  • Outside Dia. 1-1/2"
  • Length 50 ft.
  • Max. Pressure 17 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00070
1-1/4"
1-5/8"
24 psi
PVC

$810.50 / each

Enter location to check availability
Catalog Page #  3536 

Price $810.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1-1/4"
  • Outside Dia. 1-5/8"
  • Length 50 ft.
  • Max. Pressure 24 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00071
1-1/4"
1-3/4"
30 psi
PVC

$1,053.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $1,053.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1-1/4"
  • Outside Dia. 1-3/4"
  • Length 50 ft.
  • Max. Pressure 30 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00073
1-1/2"
1-7/8"
20 psi
PVC

$854.50 / each

Enter location to check availability
Catalog Page #  3536 

Price $854.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1-1/2"
  • Outside Dia. 1-7/8"
  • Length 50 ft.
  • Max. Pressure 20 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00074
1-1/2"
2"
26 psi
PVC

$1,190.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $1,190.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1-1/2"
  • Outside Dia. 2"
  • Length 50 ft.
  • Max. Pressure 26 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AAB00076
1-3/4"
2-1/4"
23 psi
PVC

$1,428.00 / each

Enter location to check availability
Catalog Page #  3536 

Price $1,428.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1-3/4"
  • Outside Dia. 2-1/4"
  • Length 50 ft.
  • Max. Pressure 23 psi
  • Hardness Shore A: 63
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms