Skip Content

 
Tubing, Shore A: 56 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubing, Shore A: 56

Technical Specs

  • Item Tubing 
  • Hardness Shore A: 56 
  • Color Clear 
  • Material PVC 
SAE or Metric
Please Select
Inside Dia.
Please Select
Outside Dia.
Please Select
Length
Please Select
Max. Pressure
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
71 Products
Compare /
Item #
Mfr.
Model #
SAE or Metric
Inside Dia.
Outside Dia.
Length
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
ACF1S1502
Metric
2mm
4mm
49 ft.
2.5 psi
Low Lead Compliant
Certified Low Lead Compliant

$27.65 / each

Enter location to check availability
Catalog Page #  3537 

Price $27.65 / each

Technical Specs

  • Item Tubing
  • SAE or Metric Metric
  • Inside Dia. 2mm
  • Outside Dia. 4mm
  • Length 49 ft.
  • Max. Pressure 2.5 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF1S1517
Metric
3mm
5mm
49 ft.
1.7 psi
Low Lead Compliant
Certified Low Lead Compliant

$36.00 / each

Enter location to check availability
Catalog Page #  3537 

Price $36.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric Metric
  • Inside Dia. 3mm
  • Outside Dia. 5mm
  • Length 49 ft.
  • Max. Pressure 1.7 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF1S1518
Metric
4mm
6mm
49 ft.
1.4 psi
Low Lead Compliant
Certified Low Lead Compliant

$42.25 / each

Enter location to check availability
Catalog Page #  3537 

Price $42.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric Metric
  • Inside Dia. 4mm
  • Outside Dia. 6mm
  • Length 49 ft.
  • Max. Pressure 1.4 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF1S1503
Metric
5mm
8mm
49 ft.
1.6 psi
Low Lead Compliant
Certified Low Lead Compliant

$84.70 / each

Enter location to check availability
Catalog Page #  3537 

Price $84.70 / each

Technical Specs

  • Item Tubing
  • SAE or Metric Metric
  • Inside Dia. 5mm
  • Outside Dia. 8mm
  • Length 49 ft.
  • Max. Pressure 1.6 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF1S1504
Metric
6mm
9mm
49 ft.
1.4 psi
Low Lead Compliant
Certified Low Lead Compliant

$94.45 / each

Enter location to check availability
Catalog Page #  3537 

Price $94.45 / each

Technical Specs

  • Item Tubing
  • SAE or Metric Metric
  • Inside Dia. 6mm
  • Outside Dia. 9mm
  • Length 49 ft.
  • Max. Pressure 1.4 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF1S1506
Metric
8mm
12mm
49 ft.
1.4 psi
Low Lead Compliant
Certified Low Lead Compliant

$150.75 / each

Enter location to check availability
Catalog Page #  3537 

Price $150.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric Metric
  • Inside Dia. 8mm
  • Outside Dia. 12mm
  • Length 49 ft.
  • Max. Pressure 1.4 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00001
SAE
1/32"
3/32"
50 ft.
69 psi
Low Lead Compliant
Certified Low Lead Compliant

$9.36 / each

Enter location to check availability
Catalog Page #  3537 

Price $9.36 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/32"
  • Outside Dia. 3/32"
  • Length 50 ft.
  • Max. Pressure 69 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF02002
SAE
1/16"
1/8"
100 ft.
36 psi
Low Lead Compliant
Certified Low Lead Compliant

$30.35 / each

Enter location to check availability
Catalog Page #  3537 

Price $30.35 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/16"
  • Outside Dia. 1/8"
  • Length 100 ft.
  • Max. Pressure 36 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00002
SAE
1/16"
1/8"
50 ft.
36 psi
Low Lead Compliant
Certified Low Lead Compliant

$15.34 / each

Enter location to check availability
Catalog Page #  3537 

Price $15.34 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/16"
  • Outside Dia. 1/8"
  • Length 50 ft.
  • Max. Pressure 36 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AVX42003
SAE
1/16"
3/16"
25 ft.
50 psi

$121.00 / each

Enter location to check availability
Catalog Page #  3538 

Price $121.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/16"
  • Outside Dia. 3/16"
  • Length 25 ft.
  • Max. Pressure 50 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
ACF02004
SAE
3/32"
5/32"
100 ft.
25 psi
Low Lead Compliant
Certified Low Lead Compliant

$38.15 / each

Enter location to check availability
Catalog Page #  3537 

Price $38.15 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/32"
  • Outside Dia. 5/32"
  • Length 100 ft.
  • Max. Pressure 25 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00004
SAE
3/32"
5/32"
50 ft.
25 psi
Low Lead Compliant
Certified Low Lead Compliant

$19.31 / each

Enter location to check availability
Catalog Page #  3537 

Price $19.31 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/32"
  • Outside Dia. 5/32"
  • Length 50 ft.
  • Max. Pressure 25 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00005
SAE
3/32"
7/32"
50 ft.
47 psi
Low Lead Compliant
Certified Low Lead Compliant

$48.35 / each

Enter location to check availability
Catalog Page #  3537 

Price $48.35 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/32"
  • Outside Dia. 7/32"
  • Length 50 ft.
  • Max. Pressure 47 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACFUN007
SAE
1/8"
1/4"
10 ft.
45 psi
Low Lead Compliant
Certified Low Lead Compliant

$12.74 / each

Enter location to check availability
Catalog Page #  3537 

Price $12.74 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/8"
  • Outside Dia. 1/4"
  • Length 10 ft.
  • Max. Pressure 45 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF02007
SAE
1/8"
1/4"
100 ft.
36 psi
Low Lead Compliant
Certified Low Lead Compliant

$114.15 / each

Enter location to check availability
Catalog Page #  3537 

Price $114.15 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/8"
  • Outside Dia. 1/4"
  • Length 100 ft.
  • Max. Pressure 36 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AVX42007
SAE
1/8"
1/4"
25 ft.
34 psi

$139.60 / each

Enter location to check availability
Catalog Page #  3538 

Price $139.60 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/8"
  • Outside Dia. 1/4"
  • Length 25 ft.
  • Max. Pressure 34 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
ACF00009
SAE
5/32"
7/32"
50 ft.
17 psi
Low Lead Compliant
Certified Low Lead Compliant

$29.50 / each

Enter location to check availability
Catalog Page #  3537 

Price $29.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/32"
  • Outside Dia. 7/32"
  • Length 50 ft.
  • Max. Pressure 17 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF02010
SAE
5/32"
9/32"
100 ft.
30 psi
Low Lead Compliant
Certified Low Lead Compliant

$133.85 / each

Enter location to check availability
Catalog Page #  3537 

Price $133.85 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/32"
  • Outside Dia. 9/32"
  • Length 100 ft.
  • Max. Pressure 30 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00010
SAE
5/32"
9/32"
50 ft.
30 psi
Low Lead Compliant
Certified Low Lead Compliant

$67.35 / each

Enter location to check availability
Catalog Page #  3537 

Price $67.35 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/32"
  • Outside Dia. 9/32"
  • Length 50 ft.
  • Max. Pressure 30 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACFUN012
SAE
3/16"
5/16"
10 ft.
30 psi
Low Lead Compliant
Certified Low Lead Compliant

$17.74 / each

Enter location to check availability
Catalog Page #  3537 

Price $17.74 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/16"
  • Outside Dia. 5/16"
  • Length 10 ft.
  • Max. Pressure 30 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF02012
SAE
3/16"
5/16"
100 ft.
25 psi
Low Lead Compliant
Certified Low Lead Compliant

$159.00 / each

Enter location to check availability
Catalog Page #  3537 

Price $159.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/16"
  • Outside Dia. 5/16"
  • Length 100 ft.
  • Max. Pressure 25 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AVX42012
SAE
3/16"
5/16"
25 ft.
25 psi

$145.45 / each

Enter location to check availability
Catalog Page #  3538 

Price $145.45 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/16"
  • Outside Dia. 5/16"
  • Length 25 ft.
  • Max. Pressure 25 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
ACF00013
SAE
3/16"
3/8"
50 ft.
36 psi
Low Lead Compliant
Certified Low Lead Compliant

$127.55 / each

Enter location to check availability
Catalog Page #  3537 

Price $127.55 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/16"
  • Outside Dia. 3/8"
  • Length 50 ft.
  • Max. Pressure 36 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACFUN015
SAE
3/16"
9/16"
10 ft.
60 psi
Low Lead Compliant
Certified Low Lead Compliant

$90.40 / each

Enter location to check availability
Catalog Page #  3537 

Price $90.40 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/16"
  • Outside Dia. 9/16"
  • Length 10 ft.
  • Max. Pressure 60 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00015
SAE
3/16"
9/16"
50 ft.
69 psi
Low Lead Compliant
Certified Low Lead Compliant

$386.00 / each

Enter location to check availability
Catalog Page #  3537 

Price $386.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/16"
  • Outside Dia. 9/16"
  • Length 50 ft.
  • Max. Pressure 69 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACFUN017
SAE
1/4"
3/8"
10 ft.
25 psi
Low Lead Compliant
Certified Low Lead Compliant

$21.48 / each

Enter location to check availability
Catalog Page #  3537 

Price $21.48 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 3/8"
  • Length 10 ft.
  • Max. Pressure 25 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF02017
SAE
1/4"
3/8"
100 ft.
20 psi
Low Lead Compliant
Certified Low Lead Compliant

$192.25 / each

Enter location to check availability
Catalog Page #  3537 

Price $192.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 3/8"
  • Length 100 ft.
  • Max. Pressure 20 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AVX42017
SAE
1/4"
3/8"
25 ft.
20 psi

$141.70 / each

Enter location to check availability
Catalog Page #  3538 

Price $141.70 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 3/8"
  • Length 25 ft.
  • Max. Pressure 20 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
ACFUN019
SAE
1/4"
1/2"
10 ft.
40 psi
Low Lead Compliant
Certified Low Lead Compliant

$42.15 / each

Enter location to check availability
Catalog Page #  3537 

Price $42.15 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 1/2"
  • Length 10 ft.
  • Max. Pressure 40 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF02019
SAE
1/4"
1/2"
100 ft.
36 psi
Low Lead Compliant
Certified Low Lead Compliant

$375.75 / each

Enter location to check availability
Catalog Page #  3537 

Price $375.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 1/2"
  • Length 100 ft.
  • Max. Pressure 36 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACFUN020
SAE
1/4"
5/8"
10 ft.
50 psi
Low Lead Compliant
Certified Low Lead Compliant

$98.20 / each

Enter location to check availability
Catalog Page #  3537 

Price $98.20 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 5/8"
  • Length 10 ft.
  • Max. Pressure 50 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00020
SAE
1/4"
5/8"
50 ft.
53 psi
Low Lead Compliant
Certified Low Lead Compliant

$418.75 / each

Enter location to check availability
Catalog Page #  3537 

Price $418.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/4"
  • Outside Dia. 5/8"
  • Length 50 ft.
  • Max. Pressure 53 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00025
SAE
5/16"
5/8"
50 ft.
36 psi
Low Lead Compliant
Certified Low Lead Compliant

$283.25 / each

Enter location to check availability
Catalog Page #  3537 

Price $283.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/16"
  • Outside Dia. 5/8"
  • Length 50 ft.
  • Max. Pressure 36 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACFUN027
SAE
3/8"
1/2"
10 ft.
20 psi
Low Lead Compliant
Certified Low Lead Compliant

$28.95 / each

Enter location to check availability
Catalog Page #  3537 

Price $28.95 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/8"
  • Outside Dia. 1/2"
  • Length 10 ft.
  • Max. Pressure 20 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AVX42029
SAE
3/8"
5/8"
25 ft.
25 psi

$374.50 / each

Enter location to check availability
Catalog Page #  3538 

Price $374.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/8"
  • Outside Dia. 5/8"
  • Length 25 ft.
  • Max. Pressure 25 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
ACFUN030
SAE
3/8"
7/8"
10 ft.
50 psi
Low Lead Compliant
Certified Low Lead Compliant

$162.75 / each

Enter location to check availability
Catalog Page #  3537 

Price $162.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/8"
  • Outside Dia. 7/8"
  • Length 10 ft.
  • Max. Pressure 50 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00030
SAE
3/8"
7/8"
50 ft.
47 psi
Low Lead Compliant
Certified Low Lead Compliant

$694.00 / each

Enter location to check availability
Catalog Page #  3537 

Price $694.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/8"
  • Outside Dia. 7/8"
  • Length 50 ft.
  • Max. Pressure 47 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00033
SAE
7/16"
5/8"
50 ft.
18 psi
Low Lead Compliant
Certified Low Lead Compliant

$188.75 / each

Enter location to check availability
Catalog Page #  3537 

Price $188.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 7/16"
  • Outside Dia. 5/8"
  • Length 50 ft.
  • Max. Pressure 18 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00034
SAE
7/16"
11/16"
50 ft.
22 psi
Low Lead Compliant
Certified Low Lead Compliant

$266.75 / each

Enter location to check availability
Catalog Page #  3537 

Price $266.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 7/16"
  • Outside Dia. 11/16"
  • Length 50 ft.
  • Max. Pressure 22 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACFUN036
SAE
1/2"
5/8"
10 ft.
10 psi
Low Lead Compliant
Certified Low Lead Compliant

$35.30 / each

Enter location to check availability
Catalog Page #  3537 

Price $35.30 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 5/8"
  • Length 10 ft.
  • Max. Pressure 10 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF02037
SAE
1/2"
11/16"
100 ft.
15 psi
Low Lead Compliant
Certified Low Lead Compliant

$412.00 / each

Enter location to check availability
Catalog Page #  3537 

Price $412.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 11/16"
  • Length 100 ft.
  • Max. Pressure 15 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AVX42038
SAE
1/2"
3/4"
25 ft.
20 psi

$396.25 / each

Enter location to check availability
Catalog Page #  3538 

Price $396.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 3/4"
  • Length 25 ft.
  • Max. Pressure 20 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
ACF00039
SAE
1/2"
13/16"
50 ft.
24 psi
Low Lead Compliant
Certified Low Lead Compliant

$372.50 / each

Enter location to check availability
Catalog Page #  3537 

Price $372.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 13/16"
  • Length 50 ft.
  • Max. Pressure 24 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACFUN040
SAE
1/2"
1-1/8"
10 ft.
45 psi
Low Lead Compliant
Certified Low Lead Compliant

$211.75 / each

Enter location to check availability
Catalog Page #  3537 

Price $211.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 1-1/8"
  • Length 10 ft.
  • Max. Pressure 45 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00040
SAE
1/2"
1-1/8"
50 ft.
45 psi
Low Lead Compliant
Certified Low Lead Compliant

$903.50 / each

Enter location to check availability
Catalog Page #  3537 

Price $903.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1/2"
  • Outside Dia. 1-1/8"
  • Length 50 ft.
  • Max. Pressure 45 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00041
SAE
9/16"
3/4"
50 ft.
14 psi
Low Lead Compliant
Certified Low Lead Compliant

$234.75 / each

Enter location to check availability
Catalog Page #  3537 

Price $234.75 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 9/16"
  • Outside Dia. 3/4"
  • Length 50 ft.
  • Max. Pressure 14 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00042
SAE
9/16"
13/16"
50 ft.
18 psi
Low Lead Compliant
Certified Low Lead Compliant

$312.50 / each

Enter location to check availability
Catalog Page #  3537 

Price $312.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 9/16"
  • Outside Dia. 13/16"
  • Length 50 ft.
  • Max. Pressure 18 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00047
SAE
5/8"
15/16"
50 ft.
20 psi
Low Lead Compliant
Certified Low Lead Compliant

$153.67 / each

Enter location to check availability
Catalog Page #  3537 

Clearance Price $153.67 / each

Price $392.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/8"
  • Outside Dia. 15/16"
  • Length 50 ft.
  • Max. Pressure 20 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACFUN049
SAE
5/8"
1-3/8"
10 ft.
40 psi
Low Lead Compliant
Certified Low Lead Compliant

$307.00 / each

Enter location to check availability
Catalog Page #  3537 

Price $307.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/8"
  • Outside Dia. 1-3/8"
  • Length 10 ft.
  • Max. Pressure 40 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00049
SAE
5/8"
1-3/8"
50 ft.
43 psi
Low Lead Compliant
Certified Low Lead Compliant

$1,310.00 / each

Enter location to check availability
Catalog Page #  3537 

Price $1,310.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 5/8"
  • Outside Dia. 1-3/8"
  • Length 50 ft.
  • Max. Pressure 43 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00050
SAE
11/16"
7/8"
50 ft.
12 psi
Low Lead Compliant
Certified Low Lead Compliant

$283.25 / each

Enter location to check availability
Catalog Page #  3537 

Price $283.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 11/16"
  • Outside Dia. 7/8"
  • Length 50 ft.
  • Max. Pressure 12 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACFUN053
SAE
3/4"
1"
10 ft.
18 psi
Low Lead Compliant
Certified Low Lead Compliant

$85.95 / each

Enter location to check availability
Catalog Page #  3537 

Price $85.95 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/4"
  • Outside Dia. 1"
  • Length 10 ft.
  • Max. Pressure 18 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00054
SAE
3/4"
1-1/16"
50 ft.
17 psi
Low Lead Compliant
Certified Low Lead Compliant

$483.25 / each

Enter location to check availability
Catalog Page #  3537 

Price $483.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/4"
  • Outside Dia. 1-1/16"
  • Length 50 ft.
  • Max. Pressure 17 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00055
SAE
3/4"
1-1/8"
50 ft.
20 psi
Low Lead Compliant
Certified Low Lead Compliant

$621.50 / each

Enter location to check availability
Catalog Page #  3537 

Price $621.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/4"
  • Outside Dia. 1-1/8"
  • Length 50 ft.
  • Max. Pressure 20 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AVX06057
SAE
3/4"
1-1/4"
10 ft.
24 psi

$342.25 / each

Enter location to check availability
Catalog Page #  3538 

Price $342.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/4"
  • Outside Dia. 1-1/4"
  • Length 10 ft.
  • Max. Pressure 24 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
ACF00057
SAE
3/4"
1-1/4"
50 ft.
25 psi
Low Lead Compliant
Certified Low Lead Compliant

$851.50 / each

Enter location to check availability
Catalog Page #  3537 

Price $851.50 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 3/4"
  • Outside Dia. 1-1/4"
  • Length 50 ft.
  • Max. Pressure 25 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00059
SAE
7/8"
1-1/8"
50 ft.
13 psi
Low Lead Compliant
Certified Low Lead Compliant

$427.00 / each

Enter location to check availability
Catalog Page #  3537 

Price $427.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 7/8"
  • Outside Dia. 1-1/8"
  • Length 50 ft.
  • Max. Pressure 13 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACF00060
SAE
7/8"
1-3/16"
50 ft.
15 psi
Low Lead Compliant
Certified Low Lead Compliant

$549.00 / each

Enter location to check availability
Catalog Page #  3537 

Price $549.00 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 7/8"
  • Outside Dia. 1-3/16"
  • Length 50 ft.
  • Max. Pressure 15 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
ACFUN062
SAE
1"
1-1/4"
10 ft.
15 psi
Low Lead Compliant
Certified Low Lead Compliant

$107.60 / each

Enter location to check availability
Catalog Page #  3537 

Price $107.60 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1"
  • Outside Dia. 1-1/4"
  • Length 10 ft.
  • Max. Pressure 15 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
AVX06064
SAE
1"
1-3/8"
10 ft.
15 psi

$357.25 / each

Enter location to check availability
Catalog Page #  3538 

Price $357.25 / each

Technical Specs

  • Item Tubing
  • SAE or Metric SAE
  • Inside Dia. 1"
  • Outside Dia. 1-3/8"
  • Length 10 ft.
  • Max. Pressure 15 psi
  • Hardness Shore A: 56
  • Color Clear
  • Material PVC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More