Skip Content

MIG Gun,250 A,Wire 0.045 In,For Miller close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

MIG Gun, 250 A, Wire 0.045 In, For Miller

Price $504.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PE90
  • Mfr. Model # MS212M3545
  • UNSPSC # 23171511
  • Catalog Page # 3030
  • Shipping Weight 7.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The spray master MIG gun is equipped with durable contact tips, nozzles, and diffusers for optimum performance in demanding operations. It features short conductor tubes that allow operators to get closer to the workpiece. It is rated at 80% duty cycle with argon/CO2 gases. The ergonomic handle helps to reduce welder fatigue. The rear connection is designed to match most welding wire feeders and power sources.

View More

Technical Specs

  • Item MIG Welding Gun
  • Amps 250A
  • Rear Connection Miller(R)
  • Wire Size 0.023 in., 0.030 in., 0.035 in., 0.045 in.
  • Rotation Deg. 0 Degrees
  • Neck Tube Type Fixed
  • Neck Tube Angle 60 Degrees
  • Handle Type Ergonomic Curved
  • Cable Length (Ft.) 12
  • Series Spray Master 250
  • Duty Cycle (%) 80% with Mixed Gas
  • Trigger Standard
  • Liner Tweco 42-4045-15
  • Tip Series 11H Series / Tweco Threaded
  • Neck Tube Size Medium
  • Neck Tube Material Metal
  • MIG Gun Number MS212M-3545
  • Cable Length (Meters) 4
  • Type Air Cooled
  • Application MIG, FCAW
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.