Skip Content

Liquid Car Wax,16 Oz,Bottle,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Liquid Car Wax, 16 Oz, Bottle, White

Price $9.27 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UEP9
  • Mfr. Model # T123R
  • UNSPSC # 47131817
  • Catalog Page # 1180
  • Shipping Weight 1.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Liquid Car Wax
  • Container Size 16 oz.
  • Container Type Bottle
  • Color White
  • Appearance Wet
  • pH 8.5
  • Removes Dull Finish
  • For Use With Wax Applicator Pad
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Customer Reviews


Rated 5 out of 5 by 10reviewers.
Rated 5 out of 5 by Hot Arizona Sun TURTLE WAX® PERFORMANCE PLUS™ SUPER HARD SHELL® WAX LIQUID goes on very easy. It will last a very long time 6 months to a year; it will will resist dirt and contaminants. A clay bar once a year will remove grit residue. There are other products that go on and off easier but they do not last or resist the contaminants. If the haze is hard to take off, then spritz some distilled water and buff off; this greatly aids the removal of the haze; it takes it off the plastic too. I have to deal with sand, open pit contaminants, and sticky pollen; TURTLE WAX® PERFORMANCE PLUS™ SUPER HARD SHELL® WAX LIQUID stands up to these contaminants. Other products are too thin or not hard enough. I use the distilled water spritz and clean soft hand towels to buff, no electric buffer; it goes on easy and off easy, even when it is hardened; two vehicles in 3 hours, including automatic car wash. Great for the daily driver vehicle, my automobile is 10 years old, 2006 silver Impala, no scratches, no swirls, not garaged at work, washed and waxed infrequently, silver seems to be the worst paint scheme out here. A show car wax will not do that, plus the price is very reasonable. March 13, 2016
Rated 5 out of 5 by My 1996 Ford LTD I have been using Turtle Wax on my 1996 Ford from the day I purchased it new in 1996. The car is religiously polished every 2 months and it just looks as if it came out of the showroom. It is now 18 years old! Fantastic product and so easy to use.NOTE: I tried to add photos but they were not accepted. Both were jpg at small resolution. Pity! June 10, 2015
Rated 5 out of 5 by Waxed my bike! Great wax! This wax made my bike shine and this is a great produce. My great grandfather used this and now I am a turtle wax fan. Way to go guys! May 28, 2015
Rated 5 out of 5 by Great for Boats! I reside in South Florida and I use this on my 26 Foot Center Console Boat. I am in the salt water every weekend and need something that will help protect while in the water and sun. Super Hard Shell from Turtle Wax is Awesome! Hello, Turtles come from the water not land...should be a marine product! lol. I actually applied with a paint roller, then buffed with an orbital and wipe down with a micro fiber towel. Boat looks awesome! I do this every 6 months though it says it last 12 months. Please note, when washing down the boat dirt comes right off.I use the spray wax inside the boat as well! My boat is 5 years old and looks brand new! May 21, 2015
Rated 5 out of 5 by couldn't believe it I've never bought Turtle Wax. I only remember helping my uncle wax a '56 Buick with it as a boy. As an Automotive Engineer we always used high priced products to detail our show vehicles. I was waxing my boat with a high end boat product but could not get the finish to an even shine. A friend left a box of car products in my garage so I grabbed the Turtle Wax and gave it a try. I guess I was always a wax snob, paying top dollar for the names. The finish was perfect. My friend recommended your ICE products for my performance car admitting that he uses it on his classic car. I guess I'm a convert. April 16, 2015
Rated 5 out of 5 by New Headlights! I bought this product to use on my sons car. I also wanted to try it on the headlights on my wife's car, since they were starting to become damaged by the sun. I applied the wax with a buffing machine, and then buffed them out. Like new! I can't believe how good they look. Very impressed. April 12, 2015
Rated 5 out of 5 by My Go-To Winter Wax This wax is the only wax I trust to last all season long in Michigan's harsh wintry weather. Between ice, snow, salt and sand, this wax helps protect my paint from the elements, and looking great after washes. I've been using it for years and have never been let down. April 9, 2015
Rated 5 out of 5 by Super Wax! This is super wax! I have used this liquid and the paste hard shell for over 20 years. This has always been my preferred go to wax. It has great durability and leaves a nice slick shine on your vehicle. I always recommend this wax to all my friends! October 5, 2014
  • 2016-04-27 T23:35:06.548-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_1UEP9, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.