Skip Content

HD Rubbing Compound,10.5 Oz,Can,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

HD Rubbing Compound, 10.5 Oz, Can, Red

Price $4.51 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UER5
  • Mfr. Model # T230A
  • UNSPSC # 47131817
  • Catalog Page # 1178
  • Shipping Weight 0.78 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heavy Duty Rubbing Compound
  • Container Size 10.5 oz.
  • Container Type Tub
  • Color Red
  • Appearance Paste
  • pH 9.5
  • Removes Blemishes
  • For Use With Foam Applicators
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great stuff!! I have been using this product since I can remember. It is great on old lacquer and enamel finishes and I have never had a problem using it on clear new clear coat. It works great for a good aggressive polishing compound on old and new finishes. I have used it by hand and with a machine. You can use it on metals like steel, aluminum, brass, chrome, copper, Fiberglass, plastic and glass. Saved some expensive CD's and DVD's by using this compound to get scratches off of them. It is economical and I like it better than the expensive compounds myself. Just take your time with this product and let the compound do the work. I use this product first and follow up with the less aggressive compound. When I am done I use the bug and tar remover to get any compound off of the surface and wax surface with good old original hard shell Turtle Wax with awesome results. What ever happened to the medium rubbing compound you folks used to sell ? May 21, 2015
  • 2016-05-04 T21:56:46.799-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1UER5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.