Skip Content

Car Wash Detergent,64 Oz,Bottle,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Car Wash Detergent, 64 Oz, Bottle, Blue

Price $9.93 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UEP8
  • Mfr. Model # T79
  • UNSPSC # 47131817
  • Catalog Page # 1180
  • Shipping Weight 4.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Turtle Wax® Zip Wax® is formulated to wash, shine, and protect in 1 step.

View More

Technical Specs

  • Item Car Wash Detergent
  • Container Size 64 oz.
  • Container Type Bottle
  • Color Blue
  • Appearance Wet
  • pH 8.5
  • Removes Dirt
  • For Use With Wash Mitt
  • Green Environmental Attribute Readily Biodegradable Per OECD or ASTM Standards; and VOC Level Per SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Rated 3.6 out of 5 by 10reviewers.
Rated 5 out of 5 by My Grandfather used this product Hello, Well when I was a little guy, My Grandfather used Turtle wax on his car., and my Dad used this soap on his car also.,For a while I thought Turtle Wax's quality went down but I was wrong !! I washed my truck with this soap and I was totally amazed how it looked after the wash., it was totally spot free and practically Dry.So now my car wash soap of choice is. Turtle wax wash N wax. !!Keep up the good work!! April 7, 2016
Rated 1 out of 5 by Does NOT dry "Spot Free" as stated Product does not "Dry Spot Free as stated on the label. In fact the film of wax remaining after rinsing will leave heavy spots on your paint - BEWARE ! February 13, 2016
Rated 1 out of 5 by Does NOT dry spot free as stated Just purchased this product and washed my car. Was amazed at the amount of "spotting" this product produced. Had to re-rinse constantly ad dry immediately to prevent severe water spots.I've been washing a car for 40 years so there is no process I missed and I'v NEVER experienced this much spotting.Its as though the wash leaves a film on the car after rinsing (wax perhaps) that creates these heavy water spots.Your review system wont allow me to add photos. February 13, 2016
Rated 5 out of 5 by Horrible I bought this and used it on my new car. I followed all the directions and it ate the paint off of my front bumper. I am very angry! August 30, 2015
Rated 4 out of 5 by Works Great! I bought this to clean my 15 year old car and it removed all of the dirt really well. April 10, 2015
Rated 5 out of 5 by Super wash and wax product! Just used this yesterday on my girl's 2001 Lincoln and love it. Had not washed her car in about 2 months due to bad winter weather, Used the 2 bucket wash method with grit guards and the dirt came off with ease using this product. Gave a nice shine with some wax to boot. Not to mention, very cost effective compared to some of the other wash and wax products. Highly recommended! March 22, 2015
Rated 5 out of 5 by Great product I use Zip wax between wax jobs and find the reuslts to be outstanding. I get that just waxed shine without of the blood, sweat and tears. I have tried many of similar products but always come back to Zipwax. December 26, 2014
Rated 1 out of 5 by waste of money I just started using this wash and wax spent a little more money for it and leaves water spots on windows and all over the truck this time. I have to use glass cleaner and sometimes a razor blade after washing my sierra... should not have to do that would rather have my money back and buy something else. September 21, 2014
  • 2016-05-02 T01:47:24.827-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_1UEP8, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.