Skip Content

245-03P Series Gas Regulator, 2 to 500 psi, 2.3", Nitrogen close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

245-03P Series Gas Regulator, 2 to 500 psi, 2.3", Nitrogen

Price $285.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CZH9
  • Mfr. Model # 0386G0814
  • UNSPSC # 23171541
  • Catalog Page # 3048
  • Shipping Weight 3.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Check pressure, test, and purge lines prior to brazing to protect joints against oxidation. Single stage, easy-to-read 2" gauges with forged brass body and housing cap. Gauges are marked with dual graduations, psig and kPa.

View More

Technical Specs

  • Item Gas Regulator
  • Regulator Supply Type Cylinder
  • Gas Service Nitrogen
  • Stages Single
  • Series 245-03P
  • Inlet Connection CGA-580
  • Outlet Connection 1/4"-37 Degrees Flared
  • Regulator Capacity Medium Duty
  • Gauges Delivery Pressure 600 psi
  • Delivery Pressure Range 2 to 500 psi
  • Gauge Size 2"
  • Supply Pressure Gauge 3500 psi
  • Max. Inlet Pressure 3000 psi
  • Body Material Forged Brass
  • Diaphragm Material Neoprene
  • Application Purging
  • Delivery 5900 scfh
  • Coefficient of Volume 0.109
  • Overall Length 6.5"
  • Body Dia. 2.3"
  • Includes Not Applicable
  • Standards TC Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.