Skip Content

Cutting And Welding Kit, CA1260, 221-05FP Fuel, 201-05FP Oxygen, Acetylene Fuel, 103-01FP Torch Hand close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cutting And Welding Kit, CA1260, 221-05FP Fuel, 201-05FP Oxygen, Acetylene Fuel, 103-01FP Torch Hand

Price $501.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GEG9
  • Mfr. Model # 0386-1325
  • UNSPSC # 23171535
  • Catalog Page # 3056
  • Shipping Weight 8.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cutting And Welding Kit
  • Gas Service Oxygen And Acetylene
  • Cutting Attachment CA1260
  • Torch Handle 103-01FP
  • Pressure Regulator 221-05FP Fuel, 201-05FP Oxygen
  • Series CST-150C
  • Inlet Connection CGA-540, CGA-200
  • Outlet Connection "A" 3/16", A
  • Gauge Size 1-1/2"
  • Max. Inlet Pressure 3000-PSIG-Acetylene, 3000-PSIG-Oxygen
  • Head Angle 90 Degrees
  • Cuts Up To 4"
  • Welding Nozzles 0-W-J, 2-W-J
  • Cutting Tips 3 Series
  • Includes Includes Oxygen Regulator, Fuel Regulator, 12.5 Ft Dual A 3/16 Hose, Goggles, Check Valves, Striker, 101-01FP Handle, 0-W-J And 2-W-J Nozzles, CA1260 Cutting Attachment, 0-3-101 Cutting Tip
  • Fuel Acetylene
  • Application Light Duty Cutting, Brazing, and Heating
  • Characteristics Brazes up to 1-1/4''
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.