Skip Content

T-Shirt Bags,White,21-1/2 In. L,PK1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

T-Shirt Bags, White, 21-1/2 In. L, PK1000

Price $96.55 / pkg. of 1,000

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3CUE3
  • Mfr. Model # 3CUE3
  • UNSPSC # 24111503
  • Catalog Page # 2197
  • Shipping Weight 13.11 lbs.
Country of Origin PhilippinesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemT-Shirt Bags
  • ColorWhite
  • Length21-1/2"
  • Width11-1/2"
  • Thickness0.5 mil
  • HandleDie Cut
  • MaterialHDPE
  • FeaturesGusseted, Recyclable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Food Storage Bags
Economy T-Shirt Bags
White, high-density bags have a plastic handle/snap closure.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

T Shirt Bag Holder

Where can I get a holder for the these T Shirt Bags?
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about SparePartsUser is loaded.
Additional information about SparePartsUser could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We offer Grainger item Number 5DUT6 as a holder for these bags. Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-04T20:34:37.965-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3CUE3, prod, sort_default
1 of 1
  • 2015-07-04T20:34:37.967-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3CUE3, prod, sort_default
1 of 1