Skip Content

Submersible Trash Pump,1 HP,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Submersible Trash Pump, 1 HP, 115V

Price $924.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38H474
  • Mfr. Model # HSZ3.75S-61
  • UNSPSC # 40151517
  • Catalog Page # 3279
  • Shipping Weight 48.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dewatering and Trash Pumps
Trash Pumps
Pumps suspend solids when pumping sand and debris.

View More

Technical Specs

  • Item Construction Site/Residential Dewatering Pump
  • Type Construction Site and Residential Dewatering
  • HP 1
  • Voltage 115
  • Amps 9.6
  • Cord Length 32 ft.
  • Cord Size 14/3
  • Cord Type 3-Conductor STOW, Resists Water and Oil
  • Discharge NPT 3"
  • GPM @ 1 Ft. of Head 60
  • GPM of Water @ 5 Ft. of Head 60
  • GPM of Water @ 10 Ft. of Head 60
  • GPM of Water @ 15 Ft. of Head 59
  • GPM of Water @ 20 Ft. of Head 55
  • GPM of Water @ 25 Ft. of Head 51
  • GPM of Water @ 30 Ft. of Head 46
  • GPM of Water @ 35 Ft. of Head 41
  • GPM of Water @ 40 Ft. of Head 35
  • GPM of Water @ 45 Ft. of Head 27
  • Maximum Head 62 ft.
  • Height 17-1/2"
  • Diameter 13-1/2"
  • Housing Die Cast Aluminum
  • Top Material Die Cast Aluminum
  • Base Material PVC
  • Impeller Material Urethane Rubber
  • Length 17-1/2"
  • Width 13-1/2"
  • Max. Dia. Solids 1/4"
  • Max. Liquid Temp. 104 Degrees F
  • Min. Sump Pit Dia. 21"
  • Motor Type PSC
  • Thermal Protection Automatic
  • Motor Housing Die Cast Aluminum
  • Phase 1
  • RPM 3408
  • Hz 60
  • Insulation Class Dimensión E
  • Bearing Type Double Shielded, Permanently Lubricated, High Temperature C3 Ball Bearings Rated for a B-10 Life
  • Shaft Material Stainless Steel
  • Shaft Seal Silicone Carbide
  • Suction Screened Bottom
  • Duty Continuous
  • Handle Top Carrying
  • Function Dewatering
  • Application Nonflammable Liquids
  • For Use With Nonflammable Liquids
  • Agency Compliance Etl/Cetl
  • Warranty 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.