Skip Content

2 HP Submersible Dewatering Pump, 110/220 Voltage, Discharge NPT: 3", 32 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

2 HP Submersible Dewatering Pump, 110/220 Voltage, Discharge NPT: 3", 32 ft. Cord Length

Price $3,101.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38H477
  • Mfr. Model # NK2-15
  • UNSPSC # 40151531
  • Catalog Page # 3279
  • Shipping Weight 78.9 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Submersible Dewatering Pump
  • HP 2
  • Voltage 110/220
  • Amps 23.0/11.5
  • Cord Length 32 ft.
  • Cord Size 12/3
  • Cord Type 3-Conductor STOW, Resists Water and Oil
  • Discharge NPT 3"
  • GPM of Water @ 5 Ft. of Head 111
  • GPM of Water @ 10 Ft. of Head 108
  • GPM of Water @ 15 Ft. of Head 104
  • GPM of Water @ 20 Ft. of Head 96
  • GPM of Water @ 25 Ft. of Head 89
  • GPM of Water @ 30 Ft. of Head 84
  • GPM of Water @ 35 Ft. of Head 74
  • GPM of Water @ 40 Ft. of Head 68
  • GPM of Water @ 45 Ft. of Head 60
  • Height 24-1/2"
  • Diameter 9-7/16"
  • Base Material Steel
  • Impeller Material Ductile Iron
  • Length 24-1/2"
  • Width 9-7/16"
  • Max. Dia. Solids 5/16"
  • Max. Liquid Temp. 104 Degrees F
  • Min. Sump Pit Dia. 14"
  • Motor Type PSC
  • Thermal Protection Automatic
  • Phase 1
  • Hz 60
  • Insulation Class B
  • Bearing Type Double Shielded, Permanently Lubricated, High Temperature C3 Ball Bearings Rated for a B-10 Life
  • Shaft Seal Silicone Carbide
  • Duty Continuous
  • Handle Top Carrying
  • For Use With Nonflammable Liquids
  • Agency Compliance Etl/Cetl
  • Housing Material Die Cast Aluminum
  • Manufacturers Warranty Length 2 Year
  • Motor RPM 3440
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.