Skip Content

Submersible Dewatering Pump,2 HP,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Submersible Dewatering Pump, 2 HP, 115V

Price $2,827.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38H470
  • Mfr. Model # LB-1500
  • UNSPSC # 40151531
  • Catalog Page # 3674
  • Shipping Weight 85.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSubmersible Dewatering Pump
  • TypeConstruction Site and Residential Dewatering
  • HP2
  • Voltage115
  • Amps26.2
  • Cord Length50 ft.
  • Cord Size12/3
  • Cord Type3-Conductor STOW, Resists Water and Oil
  • Discharge NPT3"
  • GPM @ 1 Ft. of Head111
  • GPM of Water @ 5 Ft. of Head111
  • GPM of Water @ 10 Ft. of Head108
  • GPM of Water @ 15 Ft. of Head104
  • GPM of Water @ 20 Ft. of Head96
  • GPM of Water @ 25 Ft. of Head90
  • GPM of Water @ 30 Ft. of Head84
  • GPM of Water @ 35 Ft. of Head72
  • GPM of Water @ 40 Ft. of Head70
  • GPM of Water @ 45 Ft. of Head60
  • Maximum Head69 ft.
  • Height23-5/16"
  • Diameter7-3/8"
  • HousingDie Cast Aluminum
  • Top MaterialDie Cast Aluminum
  • Base MaterialSteel
  • Impeller MaterialHigh Chrome
  • Length23-5/16"
  • Width7-3/8"
  • Max. Dia. Solids1/4"
  • Max. Liquid Temp.104 Degrees F
  • Min. Sump Pit Dia.12"
  • Motor TypePSC
  • Thermal ProtectionAutomatic
  • Motor HousingDie Cast Aluminum
  • Phase1
  • RPM3480
  • Hz60
  • Insulation ClassB
  • Bearing TypeDouble Shielded, Permanently Lubricated, High Temperature C3 Ball Bearings Rated for a B-10 Life
  • Shaft MaterialStainless Steel
  • Shaft SealSilicone Carbide
  • SuctionScreened Bottom
  • DutyContinuous
  • HandleTop Carrying
  • FunctionDewatering
  • ApplicationNonflammable Liquids
  • For Use WithNonflammable Liquids
  • Agency ComplianceEtl/Cetl
  • Warranty2 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.