Skip Content

 
TSURUMI Automatic Submersible Dewatering Pumps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TSURUMI Automatic Submersible Dewatering Pumps

Technical Specs

  • Discharge NPT 2" 
  • Min. Sump Pit Dia. 12" 
  • Max. Liquid Temp. 104 Degrees F 
HP
Please Select
Voltage
Please Select
GPM @ 1 Ft. of Head
Please Select
Maximum Head
Please Select
Cord Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
HP
Voltage
GPM @ 1 Ft. of Head
Maximum Head
Cord Length
Price
Qty
Please use Qty box to add item(s) to cart.
LB-800A
1
115
82
59 ft.
50 ft.

$1,189.00 / each

Enter location to check availability
Catalog Page #  3279 

Price $1,189.00 / each

Technical Specs

  • HP 1
  • Voltage 115
  • Discharge NPT 2"
  • GPM @ 1 Ft. of Head 82
  • Maximum Head 59 ft.
  • Cord Length 50 ft.
  • Min. Sump Pit Dia. 12"
  • Max. Liquid Temp. 104 Degrees F
LB-480A
2/3
110
62
39.5 ft.
32 ft.

$825.50 / each

Enter location to check availability
Catalog Page #  3279 

Price $825.50 / each

Technical Specs

  • HP 2/3
  • Voltage 110
  • Discharge NPT 2"
  • GPM @ 1 Ft. of Head 62
  • Maximum Head 39.5 ft.
  • Cord Length 32 ft.
  • Min. Sump Pit Dia. 12"
  • Max. Liquid Temp. 104 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More