Skip Content

Carbon Steel Roller Chain, Standard Riveted Chain Type, 120 ANSI Chain Size, 1-1/2" Pitch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Carbon Steel Roller Chain, Standard Riveted Chain Type, 120 ANSI Chain Size, 1-1/2" Pitch

Price $712.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6L481
  • Mfr. Model # 120RIV
  • UNSPSC # 31151603
  • Catalog Page # 143
  • Shipping Weight 39.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Roller Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size 120
  • Pitch 1-1/2"
  • Material Carbon Steel
  • Number of Strands Single
  • Roller Dia. 0.875"
  • Width Between Roller Link Plates 1.000"
  • Overall Width 2.118"
  • Length 10 ft.
  • Max. Allowable Load 6830 lb.
  • Tensile Strength 37,480 lb.
  • Temp. Range 15 Degrees to 300 Degrees F
  • Standards American National Standards Institute (ANSI)
  • Includes (1) Connecting link
  • Rivet End to Center Line 0.980"
  • Connecting End to Center Line 1.138"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.