Skip Content

Steel Roller Chain, Conveyor Chain Type, C2162H ANSI Chain Size, 4" Pitch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steel Roller Chain, Conveyor Chain Type, C2162H ANSI Chain Size, 4" Pitch

Price $1,956.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YGZ7
  • Mfr. Model # C2162HRB
  • UNSPSC # 31151603
  • Catalog Page # 143
  • Shipping Weight 90.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Roller Chain
  • Chain Type Conveyor
  • ANSI Chain Size C2162H
  • Pitch 4"
  • Material Steel
  • Number of Strands Single
  • Roller Dia. 2.250"
  • Width Between Roller Link Plates 1.250"
  • Overall Width 2.851"
  • Length 10 ft.
  • Max. Allowable Load 9190 lb.
  • Tensile Strength 58,000 lb.
  • Temp. Range 15 Degrees to 300 Degrees F
  • Pin Type Riveted
  • Lubrication SAE 10 to SAE 50
  • Standards American National Standards Institute (ANSI)
  • Includes (1) Connecting Link
  • Pin Link Plate Thickness 0.281"
  • Roller Link Plate Height 1.870"
  • Outside Pin Dia. 0.563"
  • Pin Length 2.851"
  • Rivet End to Center Line 1.337"
  • Connecting End to Center Line 1.514"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.