Skip Content

Inspection Door, 14 x 20 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Inspection Door, 14 x 20 In

Price $620.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DYF7
  • Mfr. Model # P3SG
  • UNSPSC # 30171505
  • Catalog Page # 147
  • Shipping Weight 15.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Power Transmission Inspection Doors
Self-locking, dusttight, and raintight service doors have easy-opening lever handles for quick and simple inspection. Durable framework and strong, long-lasting hinges contribute to long service life. Install doors by welding them to existing equipment. Polyethylene gaskets withstand temperatures from -95° to 175°F. Mild steel doors feature chrome-plated handle and a rustproof primer coat that is ready to paint.

View More

Technical Specs

  • Item One-Touch Inspection Door(R)
  • Height (In.) 20.75
  • Width (In.) 15
  • Depth (In.) 2.5
  • Actual Door Size 14 x 20"
  • Material Thickness Frame 10 Guage, Cover 13 Guage
  • Body Material Mild Steel
  • Body Finish Rust Proof Primer
  • Handle Finish Chrome Plated
  • Gasket Material Polyethylene
  • Gasket Temp. Range (Deg. F) -95F To 175F
  • Agency Compliance Meets OSHA Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.