Skip Content

 
Leaf Chain close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Leaf Chain


Technical Specs

  • Item Leaf Chain 
  • Chain Type Standard Riveted 
  • Material Steel 
  • Number of Strands Single 
  • Length 100 ft. 
ANSI Chain Size
Please Select
Pitch
Please Select
Overall Width
Please Select
Tensile Strength
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $2500-$3000 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
ANSI Chain Size
Pitch
Overall Width
Tensile Strength
Price
Qty
Please use Qty box to add item(s) to cart.
BL434
BL4
1/2"
0.677"
7900 lb.

$2,525.00 / each

Enter location to check availability
Catalog Page #  147 

Price $2,525.00 / each

Technical Specs

  • Item Leaf Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size BL4
  • Pitch 1/2"
  • Material Steel
  • Number of Strands Single
  • Overall Width 0.677"
  • Length 100 ft.
  • Tensile Strength 7900 lb.
BL534
BL5
5/8"
0.791"
13,200 lb.

$2,793.00 / each

Enter location to check availability
Catalog Page #  147 

Price $2,793.00 / each

Technical Specs

  • Item Leaf Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size BL5
  • Pitch 5/8"
  • Material Steel
  • Number of Strands Single
  • Overall Width 0.791"
  • Length 100 ft.
  • Tensile Strength 13,200 lb.
BL623
BL6
3/4"
0.778"
14,300 lb.

$2,972.00 / each

Enter location to check availability
Catalog Page #  147 

Price $2,972.00 / each

Technical Specs

  • Item Leaf Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size BL6
  • Pitch 3/4"
  • Material Steel
  • Number of Strands Single
  • Overall Width 0.778"
  • Length 100 ft.
  • Tensile Strength 14,300 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More