Skip Content

Steel Leaf Chain, Standard Riveted Chain Type, BL4 ANSI Chain Size, 1/2" Pitch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steel Leaf Chain, Standard Riveted Chain Type, BL4 ANSI Chain Size, 1/2" Pitch

Price $2,525.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YGU3
  • Mfr. Model # BL434
  • UNSPSC # 31151603
  • Catalog Page # 147
  • Shipping Weight 73.75 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Leaf Chain
  • Chain Type Standard Riveted
  • ANSI Chain Size BL4
  • Pitch 1/2"
  • Material Steel
  • Number of Strands Single
  • Overall Width 0.677"
  • Length 100 ft.
  • Tensile Strength 7900 lb.
  • Temp. Range 15 Degrees to 300 Degrees F
  • Lacing 3" x 4"
  • Pin Type Riveted
  • Lubrication SAE 10 to SAE 50
  • Standards American National Standards Institute (ANSI)
  • Pin Link Plate Thickness 0.080"
  • Roller Link Plate Height 0.472"
  • Inside Pin Dia. 0.200"
  • Outside Pin Dia. 0.200"
  • Pin Length 0.677"
  • Hole Dia. 0.202"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.