Skip Content

Roller Link,Double Pitch,GK-1 Attachment close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Roller Link, Double Pitch, GK-1 Attachment

TSUBAKI

Price: $15.46 / each

Please sign in or register to access lists

  • Item # 1YLW9
  • Mfr. Model # C2060HGK1CL
  • UNSPSC # 31151603
  • Catalog Page # N/A
  • Shipping Weight 0.12 lbs.
Country of Origin JapanCountry of Origin is subject to change.

Technical Specs

  • ItemConnecting Roller Chain Link
  • TypeGK-1 Attachment
  • ANSI Chain SizeC2060H
  • Pitch1.5"
  • Width Between Roller Link Plates (In.)0.500
  • Roller Dia. (In.)0.469
  • Roller Link Plate Height (In.)0.713
  • Connecting End to Center Line (In.)0.652
  • Rivet End to Center Line (In.)0.573
  • Pin Length (In.)1.225
  • Inside Pin Dia.0.234"
  • Outside Pin Dia. (In.)0.234
  • Pin Link Plate Thickness (In.)0.125
  • Pin TypeRiveted
  • Length (In.)1.500
  • Overall Width (In.)1.225
  • Max. Allowable Load (Lb.)1410
  • Tensile Strength (Lb.)9040
  • LubricationSAE 10 to SAE 50
  • MaterialCarbon Steel
  • Temp. Range14 to 140F
  • Agency ComplianceAmerican National Standards Institute (ANSI)
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.