Skip Content

Connecting Link,SA-1 Attachment,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Connecting Link, SA-1 Attachment, PK5

Price $16.00 / pkg. of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YJW4
  • Mfr. Model # 41SA1CL
  • UNSPSC # 31151603
  • Catalog Page # 146
  • Shipping Weight 0.09 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Connecting Roller Chain Link
  • Type SA-1 Attachment
  • ANSI Chain Size 41
  • Pitch 0.5"
  • Width Between Roller Link Plates (In.) 0.250
  • Roller Dia. (In.) 0.306
  • Roller Link Plate Height (In.) 0.386
  • Connecting End to Center Line (In.) 0.313
  • Rivet End to Center Line (In.) 0.266
  • Pin Length (In.) 0.579
  • Inside Pin Dia. 0.141"
  • Outside Pin Dia. (In.) 0.141
  • Pin Link Plate Thickness (In.) 0.050
  • Pin Type Riveted
  • Length (In.) 0.500
  • Overall Width (In.) 0.579
  • Max. Allowable Load (Lb.) 353
  • Tensile Strength (Lb.) 2120
  • Lubrication SAE 10 to SAE 50
  • Material Carbon Steel
  • Temp. Range 15 to 300F
  • Agency Compliance American National Standards Institute (ANSI)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.