Skip Content

Manometer,Hydronic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Manometer, Hydronic

Price $3,948.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5LB25
  • Mfr. Model # HM 675
  • UNSPSC # 41103311
  • Catalog Page # 3770
  • Shipping Weight 11.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Hydronic Manometer
  • Pressure Range0 to 300 psi, 0 to 2068 KPA
  • Pressure Resolution0.001 psi, 0.01 KPA
  • Pressure Accuracy+/-1% of rdg
  • Operating Temp. Range40 Degrees to 100 Degrees F, 4 Degrees to 38 Degrees C
  • Flow Range (GPM)0 to 9999
  • Max. Pressure (PSI)300 PSI, 2068 KPA
  • Fluid Temp. Range (Deg. C)32 To 212F, 0 To 100C
  • DisplayLCD
  • Power Source4 AA Cell Batteries
  • Battery LifeMinimum 12 Hours
  • IncludesCarrying Case, Hose Set, Batteries, AC Adapter, Instructions
  • Manufacturers Warranty Length2 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.