Skip Content

30 In Poly Snow Pusher close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

30 In Poly Snow Pusher

Price $34.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KGN7
  • Mfr. Model # 1628600GR
  • UNSPSC # 27112004
  • Catalog Page # 1423
  • Shipping Weight 4.67 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSnow Pusher
  • Blade MaterialPoly
  • Blade Width30"
  • Blade Height11"
  • Handle Length42"
  • Handle TypeD-Grip
  • Handle MaterialWood
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Awesome Shovel! Pushing Snow ONLY! Hint. Add an extra screw at the base of plastic to wood and also the handle to wood and tape well. When lifting light snow be careful, this shovel holds a lot of snow, the weight can fool both you and your back.My average life for this shovel is about 2 years (without grinding the plastic down to a level wear edge). February 15, 2014
Rated 4 out of 5 by This is my favorite snow shovel. It is lightweight for 30 inches wide. In our area, we get a lot of light snows ( 2 to 5 inches), andit's width cuts my shoveling time in half. The first ones we bought easily lasted 5 years. If the cutting edge was thicker, they would last longer. December 8, 2013
  • 2015-08-28T20:15:13.345-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4KGN7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Wear edge

Is it possible to get replacement wear strips for these snow shovels.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about rob2189 is loaded.
Additional information about rob2189 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Replacement parts are not available for these shovels.
Thank you for using Grainger Ask and Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T20:08:10.573-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KGN7, prod, sort_default
1 of 1
  • 2015-08-28T20:08:10.575-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KGN7, prod, sort_default
1 of 1