Skip Content

 
Shovel Replacement Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Shovel Replacement Handle

TRUE TEMPER


Technical Specs

  • ItemShovel Replacement Handle 
BrandTRUE TEMPER 
Handle Length
Please Select
Handle Material
Please Select
Handle Type
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Handle Length
Handle Material
Handle Type
Availability
Price
Qty
2053100
30"
Wood and Steel
D-Grip

$28.15 / each

Shovel Handle, D-Grip,30 In., Wood
Catalog Page #  1424 

Price: $28.15 / each

Technical Specs

  • ItemShovel Replacement Handle
  • Handle Length30"
  • Handle MaterialWood and Steel
  • Handle TypeD-Grip
90580
48"
Wood
Straight

$20.23 / each

Shovel Handle,Straight,48 In., Wood
Catalog Page #  1424 

Price: $20.23 / each

Technical Specs

  • ItemShovel Replacement Handle
  • Handle Length48"
  • Handle MaterialWood
  • Handle TypeStraight