Skip Content

Round Point Shovel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Round Point Shovel

PONY


Technical Specs

  • ItemRound Point Shovel 
  • Blade Width8-3/4" 
  • Blade Length11-1/2" 
  • Gauge14 ga. 
Handle Length
Please Select
Handle Type
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr. Model #
Handle Length
Handle Type
Availability
Price
Qty
1201500
27"
D-Grip

$107.25 / each

Round Point Shovel,27 In. Handle,14 ga.
Catalog Page #  1392 

Price: $107.25 / each

Technical Specs

  • ItemRound Point Shovel
  • Handle Length27"
  • Blade Width8-3/4"
  • Blade Length11-1/2"
  • Gauge14 ga.
  • Handle TypeD-Grip
1201900
47"
Straight

$94.60 / each

Round Point Shovel,47 In. Handle,14 ga.
Catalog Page #  1392 

Price: $94.60 / each

Technical Specs

  • ItemRound Point Shovel
  • Handle Length47"
  • Blade Width8-3/4"
  • Blade Length11-1/2"
  • Gauge14 ga.
  • Handle TypeStraight