Skip Content

Refrigerator,49 cu ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Refrigerator, 49 cu ft, White

Price $5,762.00 / each

Please sign in or register to access lists

Delivery date unavailable
  • Item # 6PPK7
  • Mfr. Model # GDM-49
  • UNSPSC # 52141501
  • Catalog Page # 4191
  • Shipping Weight 468.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRefrigerator
  • Refrigerator StyleCommercial Merchandiser
  • ColorWhite
  • Refrigerator Capacity49 cu. ft.
  • Total Capacity49 cu. ft.
  • Refrigerator Temperature Range (C)0.5 to 3.3
  • Refrigerator Temperature Range (F)33 to 38
  • Number of Doors2
  • Number of Shelves8
  • Number of Sections1
  • Control TypeThermostatic
  • Cord Length9 ft.
  • Plug TypeNEMA 5-15R
  • Voltage115V
  • Hz60
  • Amps7.3
  • Door HingeRight/Left
  • Door TypeGlass
  • FeaturesSelf Closing Doors, Positive Seal Torsion Type Closure System, Magnetic Door Gaskets Of One Piece Construction Removable Without Tools For Ease Of Cleaning, LED Interior Lighting Provides More Even Lighting Throughout The Cabinet, Evaporator Is Epoxy Coated To Eliminate The Potential Of Corrosion
  • Overall Height78-5/8"
  • Overall Width54-1/8"
  • Overall Depth30-29/32"
  • Includes(4) Chrome Plated Shelf Clips
  • Energy Star CompliantNo
  • StandardsUL, NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed to provide years of reliable service in demanding commercial applications. Includes NSF-Certified temperature gauge. Dynamic condenser delivers superior performance in high-temperature foodservice environments. Adjustable shelves feature stainless steel supports and clips. Includes heavy-duty casters. Meets ANSI 7 standards.

Repair Parts

Displaying repair parts for model:
  • GDM-49

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about JuanET is loaded.
Additional information about JuanET could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. The type of refrigerant in this unit is R134A.Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:44:50.777-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PPK7, prod, sort_default
1 of 1
  • 2015-06-29T19:44:50.779-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PPK7, prod, sort_default
1 of 1