Skip Content

Travel Bag,Black,1000D Cordura(R), Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Travel Bag, Black, 1000D Cordura(R), Nylon

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 8DJ89
  • Mfr. Model # TD100
  • UNSPSC # 53121602
  • Catalog Page # N/A
  • Catalog Group # E3839
  • Shipping Weight 3.8 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Grab-and-go packs carry what you need when you're going to be out all day long.
Travel Bag—Holds a full fireline pack, helmet, boots and clothes; a large U-shaped zippered opening makes it easier to pack and arrange your gear. The padded detachable shoulder straps won't cut into your shoulders. Also features a mesh pocket in lid, compression straps to keep everything secure, and 2 zippered end pockets.

View More

Technical Specs

  • Item Travel Bag
  • Color Black
  • Material 1000D Cordura(R), Nylon
  • Storage Capacity 7500 cu. in.
  • Height 14"
  • Width 14"
  • Length 38"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.