Skip Content

Yellow Hydration Pack, 100 oz./3L Capacity, Depth 8", Length 16", Width 10" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Yellow Hydration Pack, 100 oz./3L Capacity, Depth 8", Length 16", Width 10"

Clearance Price $98.37 / each

Price $103.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9UDR5
  • Mfr. Model # D1052
  • UNSPSC # 24111509
  • Catalog Page # N/A
  • Shipping Weight 1.36 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydration Pack
  • Capacity 100 oz./3L
  • Depth 8"
  • Length 16"
  • Width 10"
  • Material 1000D Nylon
  • Color Yellow
  • Features Break-Away Shoulder Straps, Dual Tube Ports, Bite Valve Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by I have used several of these water packs over the past few years for staff that are on walking routes so they are a good distance from their vehicles and water containers, the staff like them because they can stay hydrated while working so they don't worry about having to leave their work route to go for water or gatorade or about becoming dehydrated. An added benefit they tell me is it also keeps their back cool for a while as they normally fill them with cold water. April 17, 2013
  • 2016-05-02 T01:46:37.801-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_9UDR5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.