Skip Content

Hose Pack,Black,1000D Cordura(R), Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Hose Pack, Black, 1000D Cordura(R), Nylon

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 8EPC1
  • Mfr. Model # HP300
  • UNSPSC # 46191603
  • Catalog Page # N/A
  • Shipping Weight 2.2 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Whether working with U-shaped or Cleveland-Gasner style hose bundles, this tough hose pack is easily deployed and features color-coded webbing and fabric that helps make loading equally fast and easy. The padded shoulder straps let you carry heavy hoses comfortably. Covered side pockets hold nozzles, valves, tees, tools, and other essentials.

View More

Technical Specs

  • Item Hose Pack
  • Color Black
  • Material 1000D Cordura(R), Nylon
  • Storage Capacity (3) 100 ft. of 1 to 1-3/4" Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.