Skip Content

Gear Bag,T-1 RIT,12 x12 x31 In,Nylon,Ylw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Gear Bag, T-1 RIT, 12 x12 x31 In, Nylon, Ylw

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 8DYJ6
  • Mfr. Model # RB200T1
  • UNSPSC # 24111507
  • Catalog Page # N/A
  • Shipping Weight 5.3 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gear Bag
  • Width 12"
  • Depth 12"
  • Height 31"
  • Material Nylon
  • Color Hi-Viz Yellow
  • Number of Pockets 6
  • Features Designed To Hold All Makes Of Masks And Bottles, 2 Air Hose Pockets, 4 Tool Pockets, Daisy Chain, 48" Shoulder Strap Can Be Re-Positioned For Carrying, Dragging, Or Lowering The Air Bottle, Removable Top
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.