Skip Content

Fire Line Pack,Black,1000D Cordura(R) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fire Line Pack, Black, 1000D Cordura(R)

Price $220.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 8G456
  • Mfr. Model # SF210
  • UNSPSC # 46191605
  • Catalog Page # N/A
  • Shipping Weight 4.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fire Line Pack
  • Color Black
  • Material 1000D Cordura(R), Nylon
  • Storage Capacity 2250 cu. in.
  • Height 15"
  • Width 6"
  • Length 10"
  • Standards NFPA 1977
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



When you're spending long days (and nights) in the field, this mid-sized pack has the extra capacity that you need. Fusee pockets can carry up to 12 fusees, while the removable fire shelter case can fit a standard or large shelter. Zippered side pockets each hold two 1L water bottles. A proprietary suspension system and padded belt and harness help ease the load when carrying a full loaded pack. Approved for use by the Cal. Fire Personal Protective Equipment (PPE) Working Group.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.