Skip Content

Day Bag,Red,1000D Cordura(R), Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Day Bag, Red, 1000D Cordura(R), Nylon

Price $202.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9TD77
  • Mfr. Model # CB103
  • UNSPSC # 46191605
  • Catalog Page # N/A
  • Shipping Weight 4.74 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This large bag has well-organized compartments that help you pack easily and quickly find what you need. Features an exterior tent pocket, waterproof sleeping bag compartment, and a protected toiletries pocket that helps keep items from being crushed. Padded, detachable shoulder and stowable backpack straps help make the long hauls more bearable.

View More

Technical Specs

  • Item Day Bag
  • Color Red
  • Material 1000D Cordura(R), Nylon, Acetal
  • Storage Capacity 6500 cu. in.
  • Height 16"
  • Width 14"
  • Length 29"
  • Includes Hydroloc(TM) Waterproof Sleeping Bag Compartment
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.