Skip Content

Freezer,Double Solid Door,49 Cu. Ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Freezer, Double Solid Door, 49 Cu. Ft.

Price $8,371.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6PPJ4
  • Mfr. Model # T-49F
  • UNSPSC # 24131602
  • Catalog Page # 4191
  • Shipping Weight 315.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFreezer
  • TypeCommercial
  • Freezer Capacity49 cu. ft.
  • Temperature Range (C)-23.3
  • Temperature Range (F)-10
  • Control TypeThermostatic
  • ColorStainless Steel
  • Cord Length9 Ft.
  • Voltage115
  • Amps12.5
  • Door HingeRight/Left
  • Door TypeDouble Solid Door Hinged
  • Height78-3/8"
  • Width54-1/8"
  • Depth29-1/2"
  • IncludesCasters, 6 Shelves
  • Agency ComplianceUL, NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed to provide years of reliable service in demanding commercial applications. Includes NSF-Certified temperature gauge. Dynamic condenser delivers superior performance in high-temperature foodservice environments. Adjustable shelves feature stainless steel supports and clips. Freezer lids include locks. Meets ANSI 7 standards.

Repair Parts

Displaying repair parts for model:
  • T-49F

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What type of plug does this freezer have

8 months ago
by
Read all my Q&A
 
Please wait while more information about Shawna is loaded.
Additional information about Shawna could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the power cord of this appliance is equipped with a 3-prong(grounding) plug which mates with a standard 3-prong(grounding) wall outlet to minimize the possibility of electric shock hazard from this appliance. It you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:12:14.571-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PPJ4, prod, sort_default
1 of 1
  • 2015-05-24T20:12:14.573-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PPJ4, prod, sort_default
1 of 1