Skip Content

 
Work Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Work Light

Technical Specs

  • Sub-Category Work Lights 
  • Item Work Light 
  • Lens Design Round 
  • Voltage 12VDC 
Lamp Type
Please Select
Light Output
Please Select
Current Drawn
Please Select
Features
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Light Output
Current Drawn
Features
Price
Qty
Please use Qty box to add item(s) to cart.
80360-4
Incandescent Sealed Beam
2500 Candela
2.93A
Trapezoidal Light Pattern

$14.67 / each

Enter location to check availability
Catalog Page #  1196 

Price $14.67 / each

Technical Specs

  • Sub-Category Work Lights
  • Item Work Light
  • Lens Design Round
  • Lamp Type Incandescent Sealed Beam
  • Light Output 2500 Candela
  • Voltage 12VDC
  • Current Drawn 2.93A
  • Features Trapezoidal Light Pattern
81360-4
LED
1.2A

$180.00 / each

Enter location to check availability
Catalog Page #  1196 

Price $180.00 / each

Technical Specs

  • Sub-Category Work Lights
  • Item Work Light
  • Lens Design Round
  • Lamp Type LED
  • Voltage 12VDC
  • Current Drawn 1.2A
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms