Skip Content

Non-Audible Flasher,12-24 Volt,35 Amp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Non-Audible Flasher, 12-24 Volt, 35 Amp

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 5LPC6
  • Mfr. Model # 97231-3
  • UNSPSC # 25172901
  • Catalog Page # N/A
  • Shipping Weight 0.53 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlasher Without Audible Signal
  • TypeHeavy-Duty Solid State
  • Voltage Rating12 or 24
  • Lamp Capacity35 Amp Load
  • Flash Rate Per Minute90
  • Length (In.)3.12
  • Width (In.)2.66
  • Height (In.)1.32
  • FinishDie-Cast Aluminum Housing
  • For Use WithLED or Incandescent Lamps on 12V or 24V Electrical Systems
  • StandardsFMVSS 108, SAE J590 and J1054
  • Includes14 Gauge Lead Wire, 18 Gauge Ground Wire, (2)1/2"-6 Pan Head Screws at 2.12" Centers, (2) 4" cable ties
  • Package Quantity1

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.