Skip Content

Lamp Flasher,12 Volt,16 Amp,2 Terminals close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lamp Flasher, 12 Volt, 16 Amp, 2 Terminals

Price $30.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MTK3
  • Mfr. Model # 182
  • UNSPSC # 25172901
  • Catalog Page # N/A
  • Shipping Weight 0.08 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 2-prong flasher features plastic housing and is engineered to offer 36 continuous hours of flash applications. Use with turn signals and hazard lights in automotive applications.

View More

Technical Specs

  • Item 2 Prong Flasher
  • Voltage Rating 11 to 15
  • Lamp Capacity 16
  • Flash Rate Per Minute 70 to 120
  • Number of Terminals 2
  • Length (In.) 1
  • Width (In.) 1
  • Height (In.) 1-3/4
  • Finish Plastic Housing
  • For Use With 36 Hontinuous Hours Flash Applications
  • Standards FMVSS 108 and SAE J945
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.