Skip Content

 
Back-Up Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Back-Up Light


Technical Specs

  • Sub-Category Single Function Lights 
  • Item Back-Up Light 
  • Lamp Type Incandescent 
Color
Please Select
Mounting
Please Select
Power Source
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Color
Mounting
Power Source
Price
Qty
Please use Qty box to add item(s) to cart.
40244
Clear
13-1/2VDC

$12.10 / each

Enter location to check availability
Catalog Page #  NA

Price $12.10 / each

Technical Specs

  • Sub-Category Single Function Lights
  • Item Back-Up Light
  • Lamp Type Incandescent
  • Color Clear
  • Power Source 13-1/2VDC
40044
Clear
13-1/2VDC

$20.16 / each

Enter location to check availability
Catalog Page #  NA

Price $20.16 / each

Technical Specs

  • Sub-Category Single Function Lights
  • Item Back-Up Light
  • Lamp Type Incandescent
  • Color Clear
  • Power Source 13-1/2VDC
60004C
White
Grommet
12VDC

$13.94 / each

Enter location to check availability
Catalog Page #  NA

Price $13.94 / each

Technical Specs

  • Sub-Category Single Function Lights
  • Item Back-Up Light
  • Lamp Type Incandescent
  • Color White
  • Mounting Grommet
  • Power Source 12VDC
60204C
White
Grommet
12VDC

$10.74 / each

Enter location to check availability
Catalog Page #  NA

Price $10.74 / each

Technical Specs

  • Sub-Category Single Function Lights
  • Item Back-Up Light
  • Lamp Type Incandescent
  • Color White
  • Mounting Grommet
  • Power Source 12VDC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More