Skip Content

Smart UPS, 5kVA Power Rating, 120//208VAC Output Voltage, Number of Outlets: 14 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Smart UPS, 5kVA Power Rating, 120//208VAC Output Voltage, Number of Outlets: 14

Price $6,016.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6FXN8
  • Mfr. Model # SMART5000RT3U
  • UNSPSC # 39121011
  • Catalog Page # 449
  • Shipping Weight 321.62 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Smart UPS
  • Power Rating 5kVA
  • Output Voltage 120//208VAC
  • Backup Time (Half/Full Load) 38 min./16 min.
  • Number of Outlets 14
  • Outlet Type (6) UPS/Surge, (6) Surge
  • UPS Type Line Interactive
  • Mounting Rack/Tower
  • Watts 4kW
  • Input Voltage 208VAC
  • NEMA Plug Configuration L6-30P
  • NEMA Receptacle Configuration 5-15R, 5-20R, L14-30R, L6-30R
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 2 to 4 msec
  • Width 17.5"
  • Depth 22.5"
  • Height 5.2"
  • Cord Length 10 ft.
  • Display Type LED
  • Hz 60
  • Phase 1
  • Ports DB9 Serial, Contact Closure, USB
  • Special Features Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output
  • Standards UL1778, CSA, NOM, FCC Part 15 Category A (EMI)
  • Includes BP48V60RT3U Battery Pack, PowerAlert Software and Cables, Mounting Hardware
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.


UPS Systems
Provide cost-effective backup power and power protection for critical equipment. Agency approved.
Line Interactive
Provide nominal, conditioned 120VAC for applications in which fluctuating voltage (low/high) affects equipment operation. Units also provide backup power during power blackout conditions.

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This is the perfect UPS for my home system Having a flat screen TV and DVR..etc...etc hooked up you want to do everything you can do to protect them. We had a quick power surge and all devices are still working like new! January 30, 2013
  • 2015-11-27 T19:13:45.045-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6FXN8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.