Skip Content

Line Interactive UPS, 1050VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: (6) 5-15R close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Line Interactive UPS, 1050VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: (6) 5-15R

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5JK16
  • Mfr. Model # OMNISMART 1050 PNP
  • UNSPSC # 39121011
  • Catalog Page # N/A
  • Shipping Weight 30.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

UPS Systems
Provide cost-effective backup power and power protection for critical equipment. Agency approved.
Line Interactive
Provide nominal, conditioned 120VAC for applications in which fluctuating voltage (low/high) affects equipment operation. Units also provide backup power during power blackout conditions.

View More

Technical Specs

  • Item Line Interactive UPS
  • Power Rating 1050VA
  • Output Voltage 115/120VAC
  • Backup Time (Half/Full Load) 23 min./7 min.
  • Number of Outlets (6) 5-15R
  • Outlet Type (6) UPS/Surge
  • Mounting Tower/Wall
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 2 to 4 msec
  • Width 6.8"
  • Depth 7.2"
  • Height 11.5"
  • Display Type LED
  • Hz 60
  • Input Current 6.7A
  • Phase 1
  • Ports USB Communication Port
  • Special Features OMNI SMART 1050 Line Interactive UPS System Offers Voltage Regulation And Battery Support, Plus Complete AC Surge Suppression, Prevents Equipment Damage, Data Loss And Downtime Due To Power Problems, Supports A Single Entry Level PC System For Up To 60 min During Power Failures, Automatic Voltage Regulation (AVR) Circuits Correct Brownouts As Low As 75 And Overvoltages As High As 147V To Normal 120V Levels Without Using Battery Power, USB Port Enables Safe Unattended Shutdown Without Data Loss During Extended Power Failures, Supports Tripp Lite's Watchdog Software Application, Built-in Audible Alarm and 5 Front Panel LEDs Indicate Status Of Line Power, Battery Power, Battery Low/Replace, Voltage Regulation And Overload Status, Supports Hot-Swap Battery Replacement Via Built-In Battery Access Panel
  • Standards Tested to UL1778 (USA), Tested to CSA (Canada), Tested to NOM (Mexico), Meets FCC Part 15 Category B (EMI)
  • Includes OMNI SMART 1050 UPS System, USB Cable, Warranty Information, Instruction Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.